Shop All Marine Paints
Dumond
Peel Away™ Peel Away Marine Strip, 5 Gallon
Mfr # M105
Zoro # G0338375
product price: $168.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$168.99
Free 30-Day Returns
Key Features
- Size 5 gal
- Application Method Spray, Trowel
- Base Type Water
- Includes Peel Away Paper
- Green Environmental Attribute Does Not Contain Methylene Chloride
Product Information
- Brand Dumond
- MFR # M105
- Zoro # G0338375
- Country of Origin United States
- Category Marine Paints
Dimensions
Size | 5 gal |
Details
Application Method | Spray, Trowel |
Base Type | Water |
Includes | Peel Away Paper |
Green Environmental Attribute | Does Not Contain Methylene Chloride |
VOC Content | 0 |
Features | One Application Can Remove 30+ Coats of Paint. Formulated Without Methylene Chloride or Flammable Solvents; Does Not Generate Any Hazardous Fumes or Odors. Non-Toxic, Non-Carcinogenic, and Non-Flammable; Zero Voc. Controls Lead-Dust Dispersal On Historic Restoration and Lead Remediation Projects. |
Application | Removal of Organic Marine Coatings Without Affecting Epoxy Coatings |
Item | Marine Paint Remover |
Sub-Category | Paint Strippers and Removers |
Contains | N-Methyl Pyrrolidone |
Description
Marine Paint Remover, Contains N-Methyl Pyrrolidone, Base Type Water, Includes Peel Away Paper, Application Removal of Organic Marine Coatings Without Affecting Epoxy Coatings, Application Method Spray, Trowel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Paints 12oz HunterGreen Spray (2001)
- PREMIER 3" Flat Sash Paint Brush, Polyester Bristle, Hardwood Handle (17313)
- HYDE 10" Curved Spring Aluminum Paint Shield (45000)
- ARROWORTHY Plastic 9 in. W X 4 in. L 2 qt Disposable Paint Tray (BWT-P)
- DUMOND Peel Away™ Peel Away Marine Safety Strip, 1 Gallon (M101)
- RUST-OLEUM Boat Bottom Antifouling Paint, Blue, Alkyd (207013)
- KIWIGRIP Grey 1 Liter Pouch With Roller (KG-1GP-R)
- PRESTA Hydro Protek Ceramic Coating - 22oz Spray (169622)
- SEAL-ONCE 1 GAL MARINE Premium Wood Sealer, Coastal Grey Color (SO7627)
- SEAL-ONCE 1 GAL MARINE Premium Wood Sealer, Natural Color (SO7620)
- INTERLUX Interlux 2000E/01EG Interprotect Epoxy Primer, Gray, Gal., PK 2 (2000E01EG)
- Dumond Marine Paints