Shop All Marine Paints
Dumond
Peel Away™ Peel Away Marine Safety Strip, 1 Gallon
Mfr # M101
Zoro # G5127674
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Size 1 gal
- Application Method Airless Spray, Brush, Roller
- Base Type Water
- Container Size 1 gal
Product Information
- Brand Dumond
- MFR # M101
- Zoro # G5127674
- Country of Origin United States
- Category Marine Paints
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Color | Tan |
Application Method | Airless Spray, Brush, Roller |
Base Type | Water |
Includes | Peel Away Paper |
Green Environmental Attribute | Does Not Contain Methylene Chloride |
VOC Content | 34.8% |
Sub-Category | Marine Paint Remover |
Application | Removes Marine Coatings |
Item | Marine Paint Remover |
Features | Clings to Vertical Surfaces, Does Not Contain Any Caustic or Flammable Solvents, Environmentally Safe, Methylene Chloride Free, Stays Effective Longer, Will Remove Anti-Fouling and Most Other Marine Paints and Varnishes From Most Fiberglass, Wood and Metals (Including Aluminum) |
VOC Content Weight Percentage | 34.8% |
Remover Type | Paint Stripper and Remover |
Odorless | No |
Container Type | Bucket |
Use Location | Exterior, Interior |
Flammability | Flammable |
Product Form | Paste |
For Use On | Brick, Concrete, Metal, Plaster, Plastic, Stone, Wood |
Biodegradable | Yes |
Strength | Full Strength |
Materials Removed | Paint |
Description
Marine Paint Remover, Materials Removed Paint, Remover Type Paint Stripper and Remover, Base Type Water, Product Form Paste, Container Size 1 gal, Includes Peel Away Paper, Application Removes Marine Coatings, For Use On Brick, Concrete, Metal, Plaster, Plastic, Stone, Wood, Use Location Exterior, Interior, Odorless No, VOC Content Weight Percentage 34.8 Percent, Container Type Bucket, Application Method Airless Spray, Brush, Roller, Biodegradable Yes, Color Tan
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD MASTERS 1 Qt American Walnut Oil-Based Wiping Stain (13004)
- MINWAX Wood Finish Semi-Transparent Golden Pecan Oil-Based Penetrating Stain 1 gal (71041000)
- WARNER Cardboard Spray Shield Holder with Pole (11362)
- KLEAN-STRIP Acetone Lacquer Thinner 1 gal (GML170SC)
- DUMOND Peel Away™ Peel Away Marine Strip, 5 Gallon (M105)
- SEACHOICE Paint Strainer - Cone Type, 100/Bx (92601)
- KIWIGRIP 4, 1 Liter Pouches, Black with 4 in. Roller (KG-4BK-PR)
- RUST-OLEUM Marine Coating, Deep Green, Alkyd (207007)
- RUST-OLEUM 1 qt. White Solvent Primer (207014)
- RUST-OLEUM 1 Qt. Semi-Gloss White Topside Paint (207000)
- PETTIT Neptune 5 Hybrid Antifouling Paint (1843G)
- Dumond Marine Paints