Shop All Paint Removers
Dumond
Peel Away™ Peel Away 1 Heavy-Duty Paint Remover, 5 Gallon Kit
Mfr # 1005N
Zoro # G5106446
product price: $159.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$159.99
Free 30-Day Returns
Key Features
- Color White
- Size 5 gal
- Application Method Spray, Trowel
- Base Type Water
- Container Size 5 gal
Product Information
- Brand Dumond
- MFR # 1005N
- Zoro # G5106446
- UPC # 027691210051
- Country of Origin United States
- Category Paint Removers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Paint Remover, Materials Removed Paint, Remover Type Paint Stripper and Remover, Base Type Water, Product Form Paste, Container Size 5 gal, Includes Citralize Neutralizer, Peel Away Paper, pH Test Kit, Application Removes Organic Based Coatings, For Use On Brick, Metal, Stone, Wood, Use Location Exterior, Interior, Odorless No, VOC Content Weight Percentage 0 Percent, Container Type Pail, Application Method Spray, Trowel, Biodegradable Yes, Color White, Coverage Area 20 sq ft/gal
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Orange, Water -Based (A03905004)
- MINWAX Varnish Poly Wrm Satn 8Oz (230104444)
- ZORO SELECT PVC Maintenance Coating, Black, 1 gal (XL8-1-BLACK)
- PREMIER 4 in. Polyester Varnish Brush - All Paints (#1547)
- DUMOND Graffiti Remover, Size 22 oz., Spray (8216N)
- DUMOND Graffiti Remover, Bucket, 64oz., Paste (8402)
- DUMOND Complete Paint Removal Test Patch Kit (TPK01)
- DUMOND Smart Strip Pro Paint Remover, 1 qt. (DU6080)
- DUMOND Citri-Lize Neutralizer and Mill Glaze Remover, 4 Ounce (2031)
- DUMOND Smart Strip Advanced Paint Remover, 5 Gallon (3305)
- KWIK STRIP PAINT&VARNISH STRIPPER GAL Klean Strip Paint and Varnish Remover 1 gal (GKPS300)
- Dumond Paint Removers