Shop All Paint Removers
This Product is Discontinued
Dumond
Peel Away™ Peel Away 7 Solvent-Based Paint Remover, 1 Gallon (Discontinued)
Mfr # 7001
Zoro # G5106464
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 1 gal
- Application Method Airless Spray, Brush, Roller
- Base Type Water
- Includes Peel Away Paper
- Green Environmental Attribute Does Not Contain Methylene Chloride
Product Information
- Brand Dumond
- MFR # 7001
- Zoro # G5106464
- Country of Origin United States
- Category Paint Removers
Dimensions
Size | 1 gal |
Details
Application Method | Airless Spray, Brush, Roller |
Base Type | Water |
Includes | Peel Away Paper |
Green Environmental Attribute | Does Not Contain Methylene Chloride |
VOC Content | 38.2% |
Sub-Category | Paint Strippers and Removers |
Features | One Application Removes Multiple Coats of Most Lead-Based Paint, Varnishes and High-Performance Coatings. Safe for Use On Virtually All Interior and Exterior Surfaces. Formulated Without Methylene Chloride, Caustic or Highly Flammable Solvents. Non-Toxic Formula Requires No Surface Neutralization. |
Contains | N-Methyl Pyrrolidone |
Item | Paint Remover |
Application | Removal of High Performance Coatings |
Description
Paint Remover, Contains N-Methyl Pyrrolidone, Base Type Water, Includes Peel Away Paper, Application Removal of High Performance Coatings, Application Method Airless Spray, Brush, Roller, Features One Application Removes Multiple Coats of Most Lead-Based Paint, Varnishes and High-Performance Coatings. Safe for Use On Virtually All Interior and Exterior Surfaces. Formulated Without Methylene Chloride, Caustic or Highly Flammable Solvents. Non-Toxic Formula Requires No Surface Neutralization.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.