Shop All Rotary Unions & Swivel Joints
Duff-Norton
Rotary Union, 0.22" dia., NPT, Cast Iron
Mfr # 440144C
Zoro # G209215417
product price: $1,454.99
/ea
Free Shipping & Returns
$1,454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards SDWA
Product Information
- Brand Duff-Norton
- MFR # 440144C
- Zoro # G209215417
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Details
Item | Rotary Union |
Standards | SDWA |
Description
Rotary Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN SHOWER CADDY SS 9""L (58694)
- DEARBORN BRASS 6" Pipe Dia., Brass, Extension Tube, Extension Tube with Slip Joint (790-17-1)
- PARKER Union Tee, Brass, Silver (164PLP-8)
- ELKAY Lever Handle, Residential / Commercial 2 Hole Single Lever Kitchen Faucet, Plate (LK2477CR)
- DUFF-NORTON Rotary Union, 2.5" dia., NPT, Cast Iron (730332C)
- DUFF-NORTON Rotary Union, 7.13" dia., NPT, Cast Iron (440493C)
- DUFF-NORTON Rotary Union, 3" dia., NPT, Cast Iron (730305C)
- DUFF-NORTON Rotary Union, 2.38" dia., NPT, Cast Iron (730396C)
- MOSMATIC Rotary Union, DGG Swivel, NPTF xMale, 3/8In (33.163)
- MOSMATIC Rotary Union, DGV Swivel, NPTF, 3/8In (32.569)
- MOSMATIC Rotary Union, NPTF X BSPPM, DGF Swivel (35.163)
- Duff-Norton Fittings