Shop All Electro Mechanical Actuators
Duff-Norton
LinearActuator, 8"Stroke L., 12V DC, 7A
Mfr # TMD02-1906-8
Zoro # G009215310
product price: $1,360.99
/ea
Free Shipping & Returns
$1,360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Load 250 lb
- Stroke Length 8 in
- Speed @ Rated Load 0.4 in/sec
- Duty Cycle 25 %
- Voltage 12V DC
Product Information
- Brand Duff-Norton
- MFR # TMD02-1906-8
- Zoro # G009215310
- Country of Origin China
- Category Electro Mechanical Actuators
Dimensions
Stroke Length | 8 in |
Retracted Length | 13 in |
Overall Height | 4.61 in |
Overall Width | 3.2 in |
Description
Linear Actuator, Motor Type Permanent Magnet, Voltage 12V DC, Nut Material Plastic, Load Capacity 250 lbf, Stroke Length 8 in, Speed at Full Load 0.4 in/sec, Duty Cycle 25 Percent, Full Load Current 7 A, Retracted Length 13 in, Drive System Type Belt, Enclosure IP Rating IP50, Housing Material Aluminum, Limit Switch Setting Adjustable, Operating Temperature - Maximum 120 Degrees F, Operating Temperature - Minimum 25 Degrees F, Mounting Type Double Clevis
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Pad, Flat With Ribs, 25mm (ZP25CN)
- B B MANUFACTURING SDSx40mm, QD Bushing, C45 Steel, Black Oxide, (SDSx40mm)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 71" (BB71)
- DAYTON Split-Phase Belt Drive Motor, 1/2, 1/4 HP, 56 Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM (6K394)
- DUFF-NORTON LinearActuator, 12"Stroke L., 115VAC, 6.5A (SPA6415-12)
- DUFF-NORTON LinearActuator, 4"Stroke L., 115VAC, 1.4A (LS25-1B5TN-04)
- DUFF-NORTON LinearActuator, 12"Stroke L., 115VAC, 1.4A (LS25-1B5TN-12)
- DUFF-NORTON LinearActuator, 12"Stroke L., 115VAC, 1.4A (LS28-1B5TN-12)
- DUFF-NORTON LinearActuator, 12"Stroke L., 12V DC, 7A (TMD01-1906-12)
- DUFF-NORTON LinearActuator, 7 9/10"Stroke L., 12V DC (LT225-1-200)
- DUFF-NORTON LinearActuator, 24"Stroke L., 115VAC, 1.4A (LS48-S001)
- Duff-Norton Linear Motion