Shop All Electro Mechanical Actuators
This Product is Discontinued
Duff-Norton
Linear Actuator, 12VDC, 112 lb., 4 In (Discontinued)
Mfr # LT100-1-100
Zoro # G2457847
Free Shipping & Returns
This Product is Discontinued
Key Features
- Rated Load 112 lb
- Stroke Length 4 in
- Speed @ Rated Load 30 in/min
- Duty Cycle 20 %
- Voltage 12V DC
Product Information
- Brand Duff-Norton
- MFR # LT100-1-100
- Zoro # G2457847
- Country of Origin China
- Category Electro Mechanical Actuators
Dimensions
Stroke Length | 4 in |
Retracted Length | 8 in |
Dimension B | 0.79 in |
Dimension D | 0.25 in |
Dimension G | 4 in |
Dimension F | 0.7 in |
Description
Linear Actuator, Motor Type Permanent Magnet, Voltage 12V DC, Nut Material Plastic, Stroke Length 4 in, Duty Cycle 20 Percent, Full Load Current 3.5 A, Retracted Length 8 in, Drive System Type Gear, Mounting Type Clevis, Seal Guide Material Plastic, Standards CE
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.