Shop All Acme Flanges
This Product is Discontinued
Duff-Norton
Acme Screw, Dia .50 In, Length 36 In (Discontinued)
Mfr # 050ASA010R-36
Zoro # G1236751
This Product is Discontinued
Key Features
- Material Steel
- Screw Dia. 0.5 in
- Thread Direction Right Hand
- Number of Starts 1
- For Use With Flange 5JDK5
Product Information
- Brand Duff-Norton
- MFR # 050ASA010R-36
- Zoro # G1236751
- Country of Origin United States
- Category Acme Flanges
Dimensions
Screw Dia. | 0.5 in |
Length | 36 in |
Overall Length | 36 in |
Screw Diameter | 0.5 in |
Details
Item | Acme Screw |
Material | Steel |
Thread Direction | Right Hand |
Number of Starts | 1 |
For Use With Flange | 5JDK5 |
Lead | 0.1 in |
System of Measurement | Standard |
Travel per Revolution | 0.1 in |
Compatible Nut Manufacturer Part Number | 050ANB010 |
Description
Acme Screw, Screw Diameter 0.5 in, Thread Direction Right Hand, Overall Length 36 in, Material Steel, Travel per Revolution 0.1 in, Number of Starts 1, Compatible Nut Manufacturer Part Number 050ANB010
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.