Shop All Traction Devices
Due North
Indoor/Outdoor Spikeless Traction Aid, PR
Mfr # V3553570-L/XL
Zoro # G402751217
original price:
$32.46
8% off
new price: $29.59
/pr
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Coverage Style Heel
- Upper Material Rubber
- Traction Type Rubber
- Traction Device Dimensions 9 1/64 in x 7 29/32 in x 2 29/32 in
- Traction Material Rubber
Product Information
- Brand Due North
- MFR # V3553570-L/XL
- Zoro # G402751217
- UPC # 626053632328
- Country of Origin United States
- Category Traction Devices
Dimensions
Traction Device Dimensions | 9 1/64 in x 7 29/32 in x 2 29/32 in |
Fits Shoe Size | Men's 10 1/2 to 13 / Women's 11 1/2 to 13 |
Length | 9 1/8 in |
Height | 2 7/8 in |
Width | 7 7/8 in |
Size | L/XL |
Fits Footwear Size | Men's 10 1/2 to 13 |
Details
Footwear Coverage Style | Heel |
Upper Material | Rubber |
Traction Type | Rubber |
Traction Material | Rubber |
Traction Attachment Style | Pull-On |
Color | Black, Orange |
Suggested Environment | Indoor, Outdoor |
For Use on Surface Types | Ice, Porous, Snow |
Footwear Brand | DUE NORTH |
Gender | Unisex |
Item | Indoor/Outdoor Spikeless Traction Aid |
Product Type | Indoor/Outdoor Spikeless Traction Aid |
Description
Indoor/Outdoor Spikeless Traction Aid, Footwear Coverage Style Heel, Upper Material Rubber, Traction Type Rubber, 9 1/64 in x 7 29/32 in x 2 29/32 in, Traction Material Rubber, Traction Attachment Style Pull-On, Fits Shoe Size Men's 10 1/2 to 13 / Women's 11 1/2 to 13, Black, Orange, Unisex, For Use on Surface Types Ice, Porous, Snow, Indoor, Outdoor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Scapegoat C100 Thinsulate Goatskin Driver W/ TPR-Xlarge PR (9545TPR-X)
- ULTRATECH Containment Sump, 605 gal Spill Capacity, 550 lb., Polyethylene (2823)
- REFRIGIWEAR Men's Blue Nylon Jacket size S (0525RNAVSML)
- PLASTICADE PRODUCTS 20 Lb. Recycled Rubber Base For Gemstone Vertical Panel, Barricade & Parking Signs, Black (400-B-20R)
- DUE NORTH Indoor/Outdoor Spikeless Traction Aid, PR (V3553570-S/M)
- DUE NORTH All-Purpose Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size XL (V3550370-XL)
- DUE NORTH All-Purpose Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size Small (V3550370-S)
- DUE NORTH Heel Traction Aid, PR (V3550470-O/S)
- DUE NORTH Ice Traction Aid, S/M, PR (V3550170-S/M)
- DUE NORTH Ice Traction Aid, L/XL, PR (V3550170-L/XL)
- YAKTRAX FOOTWEAR TRACTION, PR (08523)
- Due North Traction Devices