Shop All Fire and Smoke Dampers
Ductmate
Sandwich Style Insulated Round Duct
Mfr # GRDRI241848GA
Zoro # G6875276
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Includes Self-Adhesive Template
- Material Steel
- Door Width 24 in
- Duct Diameter 45 in to 48 in
Product Information
- Brand Ductmate
- MFR # GRDRI241848GA
- Zoro # G6875276
- UPC # 094726835459
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Door Width | 24 in |
Duct Diameter | 45 in to 48 in |
Rough Opening Width | 23 1/4 in |
Duct Radius | 45" to 48" |
Door Height | 18 in |
Rough Opening Height | 17 1/2 in |
For Nominal Duct Diameter | 45 in, 46 in, 47 in, 48 in |
Mounting Stud Length | 2 in |
Description
Duct Access Door, Door Height 18 in, Door Shape Rectangular, Door Thickness 7/8 in, Door Width 24 in, Fire Rating Not Rated, For Nominal Duct Diameter 45 in, 46 in, 47 in, 48 in, Hinge Style None, Insulation Material Fiberglass, Latch Type Knobs, Material Thickness 18 ga, Maximum Temperature Rating 200 Degrees F, Mounting Stud Length 2 in, Number of Mounting Stud 2, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14X24X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (14241.13 4PK)
- A.O. SMITH 9002546005 Kit 36" Diffuser Dip (9002546005)
- CALEFFI 502720A Automatic Air Vent 1/4" (502720A)
- ALL-FILTERS 20x20x5, MERV 11, Pleated HVAC Air Filter Replacements, Lennox X0585, X8305, X8308, 2PK (20205.11H)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR849F2GA)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12811F2GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI846GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI161236GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI241844GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI161222GA)
- DAYTON Square Fire Damper, 5-3/4 In. W, 165 Deg F (2TGA1)
- Ductmate Dampers