Shop All Fire and Smoke Dampers
Ductmate
Sandwich Style Insulated Round Duct
Mfr # GRDRI241844GA
Zoro # G7086712
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Includes Self-Adhesive Template
- Material Steel
- Rough Opening Height 17 1/2 in
- Door Width 24 in
Product Information
- Brand Ductmate
- MFR # GRDRI241844GA
- Zoro # G7086712
- UPC # 094726835442
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Rough Opening Height | 17 1/2 in |
Door Width | 24 in |
Rough Opening Width | 23 1/4 in |
Door Height | 18 in |
Duct Radius | 41" to 44" |
Duct Diameter | 41 in to 44 in |
For Nominal Duct Diameter | 41 in, 42 in, 43 in, 44 in |
Mounting Stud Length | 2 in |
Description
Duct Access Door, Door Height 18 in, Door Shape Rectangular, Door Thickness 7/8 in, Door Width 24 in, Fire Rating Not Rated, For Nominal Duct Diameter 41 in, 42 in, 43 in, 44 in, Hinge Style None, Insulation Material Fiberglass, Latch Type Knobs, Material Thickness 18 ga, Maximum Temperature Rating 200 Degrees F, Mounting Stud Length 2 in, Number of Mounting Stud 2, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL T104B1038 Actuator W/Combined (T104B1038)
- TEMPCO Band Heater, 1-1/2 In. Dia., 900 Deg F (NHW00120)
- HONEYWELL GASKET FOR 114372 LENS (114465)
- WESTAFLEX 25ft. Chimney Liner Kit, 6" Dia. (9516)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI161222GA)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12818F2GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12818GA)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR8414F2GA)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR161220F2GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12811GA)
- DAYTON Hinged Duct Access Door, 10 In., Square (2TFX4)
- Ductmate Dampers