Shop All Fire and Smoke Dampers
Ductmate
Sandwich Style Insulated Round Duct
Mfr # GRDRI161236GA
Zoro # G6566576
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Includes Self-Adhesive Template
- Material Steel
- Standards ASTM D746, UL 94 HB, UL 94 HF 1
- Temp. Range 200 Degrees F max
Product Information
- Brand Ductmate
- MFR # GRDRI161236GA
- Zoro # G6566576
- UPC # 094726835428
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Door Height | 12 in |
Rough Opening Width | 15 3/4 in |
Duct Diameter | 33 in to 36 in |
Rough Opening Height | 11 1/2 in |
Door Width | 16 in |
Duct Radius | 33" to 36" |
For Nominal Duct Diameter | 33 in, 34 in, 35 in, 36 in |
Mounting Stud Length | 2 in |
Description
Duct Access Door, Door Height 12 in, Door Shape Rectangular, Door Thickness 7/8 in, Door Width 16 in, Fire Rating Not Rated, For Nominal Duct Diameter 33 in, 34 in, 35 in, 36 in, Hinge Style None, Insulation Material Fiberglass, Latch Type Knobs, Material Thickness 20 ga, Maximum Temperature Rating 200 Degrees F, Mounting Stud Length 2 in, Number of Mounting Stud 2, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOVINCOOL Switch Assembly Control OP18 (GX484560-1823)
- SUPCO Condensate Drain Valve, Gray, PVC (JV1B)
- KOCH FILTER Poly Fltr, Disposab, C and I, 20"x22.25"x1" (284-200-222)
- LOST RIVER Natural Gas Ventless Blue Flame Gas Space Heater, 20,000 BTU, T-Stat Control (LRT20B-NG)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12816GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI241844GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12814GA)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12816F2GA)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12818F2GA)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12814F2GA)
- U.S. FIREPLACE PRODUCTS Seal Tight Chimney Damper - 9" x 13" (ST913)
- Ductmate Fire and Smoke Dampers