Shop All Fire and Smoke Dampers
Ductmate
Sandwich Style Insulated Round Duct
Mfr # GRDRI12811GA
Zoro # G6531673
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Includes Self-Adhesive Template
- Material Steel
- Duct Diameter 10 in to 11 in
- Temp. Range 200 Degrees F max
Product Information
- Brand Ductmate
- MFR # GRDRI12811GA
- Zoro # G6531673
- UPC # 094726835336
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Duct Diameter | 10 in to 11 in |
Rough Opening Height | 7 5/8 in |
Door Height | 8 in |
Door Width | 12 in |
Duct Radius | 10" to 11" |
Rough Opening Width | 11 3/4 in |
For Nominal Duct Diameter | 10 in, 11 in |
Mounting Stud Length | 2 in |
Description
Duct Access Door, Door Height 8 in, Door Shape Rectangular, Door Thickness 7/8 in, Door Width 12 in, Fire Rating Not Rated, For Nominal Duct Diameter 10 in, 11 in, Hinge Style None, Insulation Material Fiberglass, Latch Type Knobs, Material Thickness 22 ga, Maximum Temperature Rating 200 Degrees F, Mounting Stud Length 2 in, Number of Mounting Stud 2, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable, Rough Opening Height 7 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS ROLL HAMMOCK FIBER 36X240X1IN (HR36240)
- DIVERSITECH Monitor, Dig, Single Ph.Mtr.Pro (DSP-1)
- BROAN Blower Assembly (97015159)
- LUMENITE Cable, Two Conductor, 10 Ft, 1-1/2 In (2J-1-1/2)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI846GA)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR161220F2GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI161224GA)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12818F2GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12820GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12818GA)
- DAYTON Hinged Duct Access Door, 6 In. W, 6 In. H (2TFX2)
- Ductmate Dampers