Shop All Fire and Smoke Dampers
Ductmate
Sandwich Style High Temp Round Duct
Mfr # GRDR849F2GA
Zoro # G6728337
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Includes Self-Adhesive Template
- Material Steel
- Door Width 8 in
- Hinges None
Product Information
- Brand Ductmate
- MFR # GRDR849F2GA
- Zoro # G6728337
- UPC # 094726835466
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Door Width | 8 in |
Rough Opening Width | 7 7/8 in |
Duct Radius | 7" to 9" |
Duct Diameter | 7 in to 9 in |
Door Height | 4 in |
Rough Opening Height | 3 7/8 in |
Mounting Stud Length | 2 in |
For Nominal Duct Diameter | 7 in, 8 in, 9 in |
Description
Duct Access Door, Door Height 4 in, Door Shape Rectangular, Door Thickness 1 1/8 in, Door Width 8 in, Fire Rating Not Rated, For Nominal Duct Diameter 7 in, 8 in, 9 in, Hinge Style None, Insulation Material Not Applicable, Latch Type Thumbscrews, Material Thickness 22 ga, Maximum Temperature Rating 2,300 Degrees F, Mounting Stud Length 2 in, Number of Mounting Stud 2, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" REAR MOUNT 60-280 3" PROB (800-683)
- HEAT WAGON Thermostat, 120AC, 50 ft. L (ACC-THIDF)
- SHARP Sharp FZ-F30HFU HEPA Replacement Air Purifier Filter (FZ-F30HFU)
- HONEYWELL F76S1056 2" Water Filter With (F76S1056)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12814F2GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI846GA)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR161224F2GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI241844GA)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12811F2GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI161224GA)
- DAYTON Round Fire/Smoke Damper, 120V, 3000 fpm (3HGL6)
- Ductmate Dampers