Shop All Fire and Smoke Dampers
Ductmate
Sandwich Style High Temp Round Duct
Mfr # GRDR161220F2GA
Zoro # G7226852
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Includes Self-Adhesive Template
- Material Steel
- Door Height 12 in
- Rough Opening Width 15 3/4 in
Product Information
- Brand Ductmate
- MFR # GRDR161220F2GA
- Zoro # G7226852
- UPC # 094726835527
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Door Height | 12 in |
Rough Opening Width | 15 3/4 in |
Duct Radius | 19" to 20" |
Door Width | 16 in |
Duct Diameter | 19 in to 20 in |
Rough Opening Height | 11 1/2 in |
Mounting Stud Length | 2 in |
For Nominal Duct Diameter | 19 in, 20 in |
Description
Duct Access Door, Door Height 12 in, Door Shape Rectangular, Door Thickness 1 1/8 in, Door Width 16 in, Fire Rating Not Rated, For Nominal Duct Diameter 19 in, 20 in, Hinge Style None, Insulation Material Not Applicable, Latch Type Thumbscrews, Material Thickness 20 ga, Maximum Temperature Rating 2,300 Degrees F, Mounting Stud Length 2 in, Number of Mounting Stud 2, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSICK AIR Air Cleaner Filter (1051)
- BECKETT 2459U Blower Wheel For Af (2459U)
- SHIPCO Seal Kit (SDPC090101)
- YORK 120V 140W Crankcase Heater (025-43401-000)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR849F2GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12818GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12814GA)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12811F2GA)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR161222F2GA)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR161224F2GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12811GA)
- Ductmate Dampers