Shop All Fire and Smoke Dampers
Ductmate
Sandwich Style High Temp Round Duct
Mfr # GRDR12818F2GA
Zoro # G7244124
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Includes Self-Adhesive Template
- Material Steel
- Finish Galvanized
- Duct Diameter 17 in to 18 in
Product Information
- Brand Ductmate
- MFR # GRDR12818F2GA
- Zoro # G7244124
- UPC # 094726835510
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Duct Diameter | 17 in to 18 in |
Duct Radius | 17" to 18" |
Rough Opening Height | 7 5/8 in |
Rough Opening Width | 11 3/4 in |
Door Height | 8 in |
Door Width | 12 in |
Mounting Stud Length | 2 in |
For Nominal Duct Diameter | 17 in, 18 in |
Description
Duct Access Door, Door Height 8 in, Door Shape Rectangular, Door Thickness 1 1/8 in, Door Width 12 in, Fire Rating Not Rated, For Nominal Duct Diameter 17 in, 18 in, Hinge Style None, Insulation Material Not Applicable, Latch Type Thumbscrews, Material Thickness 22 ga, Maximum Temperature Rating 2,300 Degrees F, Mounting Stud Length 2 in, Number of Mounting Stud 2, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJESTIC PET Majestic SL348 4 ft. Chimney Vent Pipe Section (SL348)
- LEGEND VALVE 2" T-431YB RADIATOR VALVE (110-151)
- DAYTON Rotary Switch, Black, 3 Speed (VE500SG)
- SCHAEFER BRUSH Condenser Brush, 1/2" dia., Nylon (43710)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI161236GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12816GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12811GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI846GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12820GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI241844GA)
- U.S. FIREPLACE PRODUCTS Seal Tight Chimney Damper - 9" x 13" (ST913)
- Ductmate Dampers