Shop All Fire and Smoke Dampers
Ductmate
Sandwich Style High Temp Round Duct
Mfr # GRDR12814F2GA
Zoro # G6711047
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Includes Self-Adhesive Template
- Material Steel
- Rough Opening Width 11 3/4 in
- Duct Radius 12" to 14"
Product Information
- Brand Ductmate
- MFR # GRDR12814F2GA
- Zoro # G6711047
- UPC # 094726835497
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Rough Opening Width | 11 3/4 in |
Duct Radius | 12" to 14" |
Rough Opening Height | 7 5/8 in |
Door Width | 12 in |
Door Height | 8 in |
Duct Diameter | 12 in to 14 in |
Mounting Stud Length | 2 in |
For Nominal Duct Diameter | 12 in, 13 in, 14 in |
Description
Duct Access Door, Door Height 8 in, Door Shape Rectangular, Door Thickness 1 1/8 in, Door Width 12 in, Fire Rating Not Rated, For Nominal Duct Diameter 12 in, 13 in, 14 in, Hinge Style None, Insulation Material Not Applicable, Latch Type Thumbscrews, Material Thickness 22 ga, Maximum Temperature Rating 2,300 Degrees F, Mounting Stud Length 2 in, Number of Mounting Stud 2, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 34" Tubeaxial Fan (166208A)
- WESTEK Light Control Ind Prog Mtn/Act (MLC166BC)
- FOLLETT ICE Buna-n Ring (00116962)
- MR. HEATER Heater Propane 4K-9K Btu Lp (F232000)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR8414F2GA)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12816F2GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI161222GA)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR849F2GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12816GA)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI161224GA)
- DAYTON Rectangular Fire Damper, 7-3/4x15-3/4 In. (2TGD9)
- Ductmate Dampers