Shop All Pipe Hanger Strap
Ductmate
Round Hanger Strap, Galvanized Steel, 20 GA, 1 in W x 29 1/2 in H
Mfr # GRRDH28GA20
Zoro # G2839247
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Galvanized Steel
- For Use With Round Duct, Light Gauge Tubing or Hoses
- Width 1 in
- Height 29 1/2 in
- Material Steel
Product Information
- Brand Ductmate
- MFR # GRRDH28GA20
- Zoro # G2839247
- UPC # 094726835589
- Country of Origin United States
- Category Pipe Hanger Strap
Dimensions
Width | 1 in |
Height | 29 1/2 in |
Height (In.) | 29-1/2 |
Width (In.) | 1 |
Overall Height | 29 1/2 in |
Overall Width | 1 in |
For Nominal Duct Diameter | 28 in |
Mounting Hole Diameter | 1/4 in |
Compatible with Strapping Size | 1 in |
Description
Duct Hanger, For Nominal Duct Diameter 28 in, Gas Appliance Category Not Applicable, Material Steel, Product Type Duct Hangers, Inside Diameter Not Applicable, Load Capacity 260 lb, Material Thickness 20 ga, Compatible with Strapping Size 1 in, Seal Material Not Applicable, Overall Height 29 1/2 in, Overall Length Not Applicable, Standards SMACNA, Weight 0.65 lb, Overall Width 1 in, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter Not Applicable, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 90Deg Hose Elbow, 1/2 x 3/8 in, MNPTF x Hose Barb, Brass, Domestic (1290608C)
- LARSEN SUPPLY CO Amer 2151 Hot Lav Stem (S-214-1NL)
- RINNAI Kit, Conversion Ru199I, Rur199I, Cu199I (103000076)
- SLOAN 2.2 gpm Laminar Outlet, 15/16"-27 Thread Size, Chrome, Metal, Plastic, Rubber (ETF-1029-A)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 5-1/2" H (GRRDH04GA20)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 6-1/2" H (GRRDH05GA20)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 15-1/2" H (GRRDH14GA20)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 13-1/2" H (GRRDH12GA20)
- DUCTMATE Duct Hanger 20 GA, 1" W (GRRDH07GA20)
- DUCTMATE Round Hanger Strap, Galvanized Steel, 20 GA, 1 in W x 25 1/2 in H (GRRDH24GA20)
- NVENT CADDY SwivelLoop Hanger, 3"Pipe, 3.625"H, Steel (100T0300EG)
- Ductmate Plumbing Accessories