Shop All Pipe Hanger Strap
Ductmate
Round Hanger Strap, Galvanized Steel, 20 GA, 1 in W x 19 1/2 in H
Mfr # GRRDH18GA20
Zoro # G2824748
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Galvanized Steel
- For Use With Round Duct, Light Gauge Tubing or Hoses
- Width 1 in
- Height 19 1/2 in
- Material Steel
Product Information
- Brand Ductmate
- MFR # GRRDH18GA20
- Zoro # G2824748
- UPC # 094726851282
- Country of Origin United States
- Category Pipe Hanger Strap
Dimensions
Width | 1 in |
Height | 19 1/2 in |
Height (In.) | 19-1/2 |
Width (In.) | 1 |
Overall Width | 1 in |
Overall Height | 19 1/2 in |
Mounting Hole Diameter | 1/4 in |
Compatible with Strapping Size | 1 in |
For Nominal Duct Diameter | 18 in |
Description
Duct Hanger, For Nominal Duct Diameter 18 in, Gas Appliance Category Not Applicable, Material Steel, Product Type Duct Hangers, Inside Diameter Not Applicable, Load Capacity 260 lb, Material Thickness 20 ga, Compatible with Strapping Size 1 in, Seal Material Not Applicable, Overall Height 19 1/2 in, Overall Length Not Applicable, Standards SMACNA, Weight 0.5 lb, Overall Width 1 in, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter Not Applicable, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Shower System, 6-5/8 in. D, 10-7/16 in. W (Z7500)
- DURA-BLOK Pipe Support Block, 1000 Lb Load, 36 In L (DB10-36)
- PROPLUS Pop Up Pull Rod Assembly Universal Chrome (133833)
- ZORO SELECT 3/4" FNPT PVC Ball Valve Inline (107-134-NPG)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 6-1/2" H (GRRDH05GA20)
- DUCTMATE Duct Hanger 20 GA, 1" W (GRRDH07GA20)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 5-1/2" H (GRRDH04GA20)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 10-1/2" H (GRRDH09GA20)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 15-1/2" H (GRRDH14GA20)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 11-1/2" H (GRRDH10GA20)
- ZSI CushionedStrip, Roll, L 240 In, W 1 5/8 In (S-716)
- Ductmate Pipe Hanger Strap