Shop All Ducting & Venting
Ductmate
Round Gasketed Coupler, 15 in Duct Dia, Metal, 24 GA, 15 in W, 42" L, 15" H
Mfr # GRLABQS15GA
Zoro # G6693574
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 15"
- Width 15 in
- For Use With Round Duct, Light Gauge Tubing or Hoses
- Gauge 24
- Height 15"
Product Information
- Brand Ductmate
- MFR # GRLABQS15GA
- Zoro # G6693574
- UPC # 094726835732
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 15" |
Width | 15 in |
Height | 15" |
Inlet Diameter | 15" |
Length | 42" |
Outlet Diameter | 15" |
Duct Fitting Diameter | 15 in |
Duct Fitting Length | 42 in |
Inside Diameter | 15 in |
For Nominal Duct Diameter | 15 in |
Description
Duct Coupler, For Nominal Duct Diameter 15 in, Fabric Material Neoprene, Fold Type Not Applicable, Inlet Diameter 15 in, Product Type Gasketed Coupler, Application Commercial, Residential, Overall Length 42 in, Weight 1.99 lb, Material Steel, Maximum Pressure Rating 30 in wc, Material Thickness 24 ga, Overall Height 15 in, Outlet Diameter 15 in, Maximum Airflow Not Applicable, Overall Width 15 in, Shape Straight, Seal Material Polyethylene, Duct Compatibility Round Spiral, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Zd20X10Tz 24V Automatic (ZD20X10TZ)
- MARKEL PRODUCTS Wall Heater Accessory, Surface Mounting Frame (305EX32)
- MASTERCOOL Purge Pump Kit, Metal and Plastic (MCP44-PPK)
- ALLEGRO INDUSTRIES Blower Ducting, 15 ft., Black/Yellow (9550-15)
- DUCTMATE Round Gasketed Coupler, 6 in Duct Dia, Metal, 24 GA, 6 in W, 42" L, 6" H (GRLABQS6GA)
- DUCTMATE Round Gasketed Coupler, 13 in Duct Dia, Metal, 24 GA, 13 in W, 42" L, 13" H (GRLABQS13GA)
- DUCTMATE Round Gasketed Coupler, 12 in Duct Dia, Metal, 24 GA, 12 in W, 42" L, 12" H (GRLABQS12GA)
- DUCTMATE Round Gasketed Coupler, 4 in Duct Dia, Metal, 24 GA, 4 in W, 42" L, 4" H (GRLABQS4GA)
- DUCTMATE Round Gasketed Coupler, 16 in Duct Dia, Metal, 24 GA, 16 in W, 42" L, 16" H (GRLABQS16GA)
- DUCTMATE Round Gasketed Coupler, 9 in Duct Dia, Metal, 24 GA, 9 in W, 42" L, 9" H (GRLABQS9GA)
- DUNDAS JAFINE 4 TO 3 ALUMINUM DECREASER (RA43)
- Ductmate Ducting, Venting & Accessories