Shop All Ducting & Venting
Ductmate
Round Connector Sleeve, 14 in Duct Dia, Metal, 24 GA, 14 in W, 3-1/2" L, 14 in H
Mfr # GRQS14GA
Zoro # G3555386
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 14"
- Width 14 in
- For Use With Round Exhaust HVAC Metal And Flex Duct
- Gauge 24 ga
- Height 14 in
Product Information
- Brand Ductmate
- MFR # GRQS14GA
- Zoro # G3555386
- UPC # 747548279566
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 14" |
Width | 14 in |
Height | 14 in |
Inlet Diameter | 14 in |
Length | 3-1/2" |
Outlet Diameter | 14 in |
Duct Fitting Diameter | 14 in |
Duct Fitting Length | 3 1/2 in |
Overall Length | 3 1/2 in |
Overall Width | 14 in |
Overall Height | 14 in |
Inside Diameter | 14 in |
For Nominal Duct Diameter | 14 in |
Description
Connector Sleeve, For Nominal Duct Diameter 14 in, Fabric Material Neoprene, Fold Type Not Applicable, Inlet Diameter 14 in, Product Type Connector Sleeve, Application Commercial, Residential, Overall Length 3 1/2 in, Weight 1.93 lb, Material Steel, Maximum Pressure Rating 30 in wc, Material Thickness 24 ga, Overall Height 14 in, Outlet Diameter 14 in, Maximum Airflow Not Applicable, Overall Width 14 in, Shape Straight, Seal Material Polyethylene, Duct Compatibility Round Spiral, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIUM Premium PFT423R 42 in. Tower Fan with Remote Control (PFT423R)
- KING ELECTRIC Thermostat, Hoot Wifi Dp 240V 16A White (K902-W)
- AMERI-VENT Increaser 6In To 10In (6EIX10)
- KING ELECTRIC Px Eco2S, Grill, White Dove (PXG-ECO-WD)
- DUCTMATE Round Connector Sleeve, 8 in Duct Dia, Metal, 24 GA, 8 in W, 3-1/2" L, 8 in H (GRQS8GA)
- DUCTMATE Round Gasketed Coupler, 11 in Duct Dia, Metal, 24 GA, 11 in W, 42" L, 11" H (GRLABQS11GA)
- DUCTMATE Round Gasketed Coupler, 16 in Duct Dia, Metal, 24 GA, 16 in W, 42" L, 16" H (GRLABQS16GA)
- DUCTMATE Flexible Duct Connector, 24 GA, 3 in W, 50 ft. L, 3 in H (GRPFC3HGA50)
- DUCTMATE Round Gasketed Coupler, 9 in Duct Dia, Metal, 24 GA, 9 in W, 42" L, 9" H (GRLABQS9GA)
- DUCTMATE Round Connector Sleeve, 10 in Duct Dia, Metal, 24 GA, 10 in W, 3-1/2" L, 10 in H (GRQS10GA)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 20 GA, 13 1/2 in W, 5 1/4 in L, 16-1/4" H (8010002292)
- Ductmate Ducting, Venting & Accessories