Shop All Ducting & Venting
Ductmate
Round Connector Sleeve, 10 in Duct Dia, Metal, 24 GA, 10 in W, 3-1/2" L, 10 in H
Mfr # GRQS10GA
Zoro # G3521332
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 10"
- Width 10 in
- For Use With Round Exhaust HVAC Metal And Flex Duct
- Gauge 24 ga
- Height 10 in
Product Information
- Brand Ductmate
- MFR # GRQS10GA
- Zoro # G3521332
- UPC # 747548279535
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 10" |
Width | 10 in |
Height | 10 in |
Inlet Diameter | 10 in |
Length | 3-1/2" |
Outlet Diameter | 10 in |
Duct Fitting Diameter | 10 in |
Duct Fitting Length | 3 1/2 in |
Overall Length | 3 1/2 in |
Overall Height | 10 in |
Overall Width | 10 in |
For Nominal Duct Diameter | 10 in |
Inside Diameter | 10 in |
Description
Connector Sleeve, For Nominal Duct Diameter 10 in, Fabric Material Neoprene, Fold Type Not Applicable, Inlet Diameter 10 in, Product Type Connector Sleeve, Application Commercial, Residential, Overall Length 3 1/2 in, Weight 1.49 lb, Material Steel, Maximum Pressure Rating 30 in wc, Material Thickness 24 ga, Overall Height 10 in, Outlet Diameter 10 in, Maximum Airflow Not Applicable, Overall Width 10 in, Shape Straight, Seal Material Polyethylene, Duct Compatibility Round Spiral, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAVAC Recovery Unit, Dual-Cylinder, DC, Digital Display (NRDD)
- DAYTON Wheel (CAM25001200G)
- LITEX INDUSTRIES 52” Brushed Nickel Finish Ceiling Fan Includes Blades & LED Light Kit (AK52BNK4L)
- ILIVING Yellow 24 in. Utility Blower Exhaust Warehouse Ventilator Floor Fan, 2000-Watt, 1720RPM (ILG8VF24)
- DUCTMATE Round Gasketed Coupler, 9 in Duct Dia, Metal, 24 GA, 9 in W, 42" L, 9" H (GRLABQS9GA)
- DUCTMATE Flexible Duct Connector, Polyester, 24 GA, 9 in W, 50 ft. L (GRPFC3NGA50)
- DUCTMATE Round Connector Sleeve, 5 in Duct Dia, Metal, 24 GA, 5 in W, 3-1/2" L, 5 in H (GRQS5GA)
- DUCTMATE Flexible Duct Connector, Polyester, 24 GA, 5 3/4 in W, 50 ft. L (GRPFC3VSGA50)
- DUCTMATE Round Connector Sleeve, 9 in Duct Dia, Metal, 24 GA, 9 in W, 3-1/2" L, 9 in H (GRQS9GA)
- DUCTMATE Flexible Duct Connector, 26 ga, 6 1/2 in W, 50 ft L, Galvanized Steel (GRPFRO3VGA50)
- BUILDERS BEST Saf-T-Duct UL Transition Duct Close Loop Kit (111926)
- Ductmate Ducting & Venting