Shop All Access Doors
Ductmate
Observation Access Door, 11 In. W, 7 In. H
Mfr # GRDO106GA
Zoro # G3452881
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 6 in
- Door Width 10 in
- Material Steel
- Rough Opening Height 6 in
- Rough Opening Width 10 in
Product Information
- Brand Ductmate
- MFR # GRDO106GA
- Zoro # G3452881
- UPC # 747548279306
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 6 in |
Door Width | 10 in |
Rough Opening Height | 6 in |
Rough Opening Width | 10 in |
Observation Port Width | 4 in |
Observation Port Height | 2 1/8 in |
Mounting Stud Length | 1 1/2 in |
Description
Duct Access Door, Door Height 6 in, Door Shape Rectangular, Door Thickness 7/8 in, Door Width 10 in, Fire Rating Not Rated, For Nominal Duct Diameter Not Applicable, Hinge Style None, Insulation Material Not Applicable, Latch Type Thumbscrews, Material Thickness 22 ga, Maximum Temperature Rating 200 Degrees F, Mounting Stud Length 1 1/2 in, Number of Mounting Stud 2, Observation Port Height 2 1/8 in, Observation Port Material Steel, Observation Port Width 4 in, Rough Opening Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Lvling Mount, Nyl Base, 5/16-18", 1" (WG1-18-10)
- PRIME-LINE French Colonial Door Levers, Heavy Weighted Casting Design, Satin Nickel 1 Set (E 2663)
- KABA ILCO Key Machine Vise Jaw Set (KD50-J)
- RING Video Doorbell 2020 Release Satin Nickel (RIN8VRASZ-SEN0)
- DUCTMATE Access Door, 13 In. W, 9 In. H, Steel (GRD128F2GA)
- DUCTMATE Access Door, 8 In. W, 8 In. H, Cammed (GRFDC8GA)
- DUCTMATE Observation Access Door, PR (GRDOI1612GA)
- DUCTMATE Access Door, 18 In. W, 18 In. H, Cammed (GRFDC18GA)
- DUCTMATE Access Door, 8 In. H, 8 In. W, Uncoated (GRD66ULBI)
- DUCTMATE Access Door, 12 In. H, 12 In. W, Uncoated (GRD1010ULBI)
- KARP General Purpose Stainless Steel Flush Access Door, DSC-214M Lock S/S 18 x 18 (MS1818L)
- Ductmate Access Doors