Shop All Access Doors
Ductmate
Duct Cleaner Access Door, 9 In., Round
Mfr # GRDCI8GA
Zoro # G2423793
original price:
$53.65
5% off
new price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 9 in
- Door Width 9 in
- Material Steel
- Rough Opening Height 8 in
- Rough Opening Width 8 in
Product Information
- Brand Ductmate
- MFR # GRDCI8GA
- Zoro # G2423793
- UPC # 747548279313
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 9 in |
Door Width | 9 in |
Rough Opening Height | 8 in |
Rough Opening Width | 8 in |
Mounting Stud Length | 1 1/2 in |
Description
Duct Access Door, Door Height 9 in, Door Shape Round, Door Thickness 7/8 in, Door Width 9 in, Fire Rating Not Rated, For Nominal Duct Diameter Not Applicable, Hinge Style None, Insulation Material Fiberglass, Latch Type Thumbscrews, Material Thickness 24 ga, Maximum Temperature Rating 200 Degrees F, Mounting Stud Length 1 1/2 in, Number of Mounting Stud 2, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable, Rough Opening Height 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKNETICS Pushbutton, Mushroom Style, 2 Lenses (IPB-300)
- USA INDUSTRIALS FDA EPDM Sanitary Gasket For 1.5" Tube (ZUSA-SG-E-1.5)
- BALDWIN Estate Lifetime Brass Door Knockers (0102.003)
- SQUIDS BY ERGODYNE Arm Band ID/Badge Holder, Hi-Vis Org (3386HV)
- DUCTMATE Access Door, 13 In. W, 9 In. H, Steel (GRD128F2GA)
- DUCTMATE Access Door, 17 In. W, 13 In. H, Steel (GRD1612F2GA)
- DUCTMATE Access Door, 14 In. H, 14 In. W, Uncoated (GRD1212ULBI)
- DUCTMATE Access Door, 6 In. H, Cammed, 6 In. W (GRFDH6GA)
- DUCTMATE Observation Access Door, PR (GRDOI1612GA)
- DUCTMATE Access Door, 12 In. W, 12 In. H, Cammed (GRFDC12GA)
- KARP Recessed Aluminum Floor Access Door, KAFA 1/8" Recessed 24 x 24 (KAFA-R18-24)
- Ductmate Access Doors