Shop All Access Doors
Ductmate
Access Door, 6 In. W, 6 In. H, Cammed
Mfr # GRFDC6GA
Zoro # G1175684
original price:
$33.25
28% off
new price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 6 in
- Door Width 6 in
- Material Steel
- Rough Opening Height 5 in
- Rough Opening Width 5 in
Product Information
- Brand Ductmate
- MFR # GRFDC6GA
- Zoro # G1175684
- UPC # 747548274219
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 6 in |
Door Width | 6 in |
Rough Opening Height | 5 in |
Rough Opening Width | 5 in |
Mounting Stud Length | 2 in |
Description
Duct Access Door, Door Height 6 in, Door Shape Square, Door Thickness 2 1/8 in, Door Width 6 in, Fire Rating Not Rated, For Nominal Duct Diameter Not Applicable, Hinge Style Tab-In, Insulation Material Fiberglass, Latch Type Double Cam, Material Thickness 24 ga, Maximum Temperature Rating 175 Degrees F, Mounting Stud Length 2 in, Number of Mounting Stud Not Applicable, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Extension Spring, Standard Steel, PK3 (020028000)
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (DL3500CRR US26D)
- GENESIS 10 Inch Drawer Slide Locks In & Out (ADS 7650-10 RH)
- KWIKSET Abbey Vestibule Door Lock SmartKey New (750A-26DS)
- DUCTMATE Access Door, 12 In. W, 12 In. H, Cammed (GRFDC12GA)
- DUCTMATE Access Door, 12 In. W, 8 In. H, Steel (GRD106ULBI)
- DUCTMATE Access Door, 16 In. H, 16 In. W, Tab-In (GRFDH16GA)
- DUCTMATE Access Door, 19 In. W, 15 In. H, Steel (GRD1814F2GA)
- DUCTMATE Access Door, 8 In. H, 8 In. W, Uncoated (GRD66ULBI)
- DUCTMATE Access Door, 13 In. W, 9 In. H, Steel (GRD128F2GA)
- ACTIVAR CONSTRUCTION PRODUCTS GROUP Multi Purpose Metal Access Panel, Key Lock, White, 18inW x 18inH (TM-1818LW)
- Ductmate Access Doors