Shop All Access Doors
Ductmate
Access Door, 24 In. H, 24 In. W, Tab-In
Mfr # GRFDH24GA
Zoro # G2652413
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 24 in
- Door Width 24 in
- Material Steel
- Rough Opening Height 23 in
- Rough Opening Width 23 in
Product Information
- Brand Ductmate
- MFR # GRFDH24GA
- Zoro # G2652413
- UPC # 747548274202
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 24 in |
Door Width | 24 in |
Rough Opening Height | 23 in |
Rough Opening Width | 23 in |
Mounting Stud Length | 2 in |
Description
Duct Access Door, Door Height 24 in, Door Shape Square, Door Thickness 2 1/8 in, Door Width 24 in, Fire Rating Not Rated, For Nominal Duct Diameter Not Applicable, Hinge Style Tab-In, Insulation Material Fiberglass, Latch Type Single Cam, Material Thickness 24 ga, Maximum Temperature Rating 175 Degrees F, Mounting Stud Length 2 in, Number of Mounting Stud Not Applicable, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCI Electromagnetic Lock, Fire Rated, Double Door, 10B, 12/24 VDC, 750lb (8372 40)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (BNYLD46-EL)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (S44058TT10B-RH)
- PEMKO Saddle Threshold, Aluminum Finish, 4" W (170A36)
- DUCTMATE Access Door, 24 In. W, 24 In. H, Cammed (GRFDC24GA)
- DUCTMATE Access Door, 19 In. W, 15 In. H, Steel (GRD1814F2GA)
- DUCTMATE Access Door, 12 In. W, 8 In. H, Steel (GRD106ULBI)
- DUCTMATE Access Door, 8 In. H, 8 In. W, Cammed (GRFDH8GA)
- DUCTMATE Access Door, 12 In. W, 12 In. H, Cammed (GRFDC12GA)
- DUCTMATE Access Door, 6 In. H, Cammed, 6 In. W (GRFDH6GA)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK3036)
- Ductmate Doors