Shop All Access Doors
Ductmate
Access Door, 12 In. W, 12 In. H, Cammed
Mfr # GRFDC12GA
Zoro # G2719123
original price:
$50.82
27% off
new price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 12 in
- Door Width 12 in
- Material Steel
- Rough Opening Height 11 in
- Rough Opening Width 11 in
Product Information
- Brand Ductmate
- MFR # GRFDC12GA
- Zoro # G2719123
- UPC # 747548274240
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 12 in |
Door Width | 12 in |
Rough Opening Height | 11 in |
Rough Opening Width | 11 in |
Mounting Stud Length | 2 in |
Description
Duct Access Door, Door Height 12 in, Door Shape Square, Door Thickness 2 1/8 in, Door Width 12 in, Fire Rating Not Rated, For Nominal Duct Diameter Not Applicable, Hinge Style Tab-In, Insulation Material Fiberglass, Latch Type Double Cam, Material Thickness 24 ga, Maximum Temperature Rating 175 Degrees F, Mounting Stud Length 2 in, Number of Mounting Stud Not Applicable, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL515-SS)
- LUCKY LINE Eyelet Spring Snap, L 2 In (4FCT2)
- ZORO SELECT Compress Spring, 1/2x0.032 In, PK5 (1NCG9)
- YALE Entry Lock with Sinclair Knob and Schlage C Keyway Satin Nickel Finish (SNE155SC)
- DUCTMATE Access Door, 24 In. W, 24 In. H, Cammed (GRFDC24GA)
- DUCTMATE Access Door, 6 In. H, Cammed, 6 In. W (GRFDH6GA)
- DUCTMATE Access Door, 10 In. W, 10 In. H, Cammed (GRFDC10GA)
- DUCTMATE Access Door, 13 In. W, 9 In. H, Steel (GRD128F2GA)
- DUCTMATE Access Door, 22 In. W, 22 In. H, Cammed (GRFDC22GA)
- DUCTMATE Access Door, 14 In. W, 14 In. H, Cammed (GRFDC14GA)
- GLOBAL INDUSTRIAL Concealed Frame Access Panel For Wallboard, Cam Latch, 22Wx30H, Gray (602331)
- Ductmate Access Doors