Shop All Access Doors
Ductmate
Access Door, 10 In. H, 10 In. W, Tab-In
Mfr # GRFDH10GA
Zoro # G3256924
original price:
$37.98
8% off
new price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 10 in
- Door Width 10 in
- Material Steel
- Rough Opening Height 9 in
- Rough Opening Width 9 in
Product Information
- Brand Ductmate
- MFR # GRFDH10GA
- Zoro # G3256924
- UPC # 747548274134
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 10 in |
Door Width | 10 in |
Rough Opening Height | 9 in |
Rough Opening Width | 9 in |
Mounting Stud Length | 2 in |
Description
Duct Access Door, Door Height 10 in, Door Shape Square, Door Thickness 2 1/8 in, Door Width 10 in, Fire Rating Not Rated, For Nominal Duct Diameter Not Applicable, Hinge Style Tab-In, Insulation Material Fiberglass, Latch Type Single Cam, Material Thickness 24 ga, Maximum Temperature Rating 175 Degrees F, Mounting Stud Length 2 in, Number of Mounting Stud Not Applicable, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Electric Strike, 24VDC, H.Duty, Fail Secure (6211 24V US32D CON)
- NATIONAL GUARD Concealed Fastener Seal, Aluminum, 1/8 In. (172NA-84)
- PRIME-LINE 3/8 in. Storm Window Snap Fasteners, Zinc 25 Pack (PL 15555)
- USA INDUSTRIALS Buna-N O-Ring, Dash 458, PK2 (ZUSAH70458)
- DUCTMATE Access Door, 24 In. W, 24 In. H, Cammed (GRFDC24GA)
- DUCTMATE Access Door, 8 In. W, 8 In. H, Cammed (GRFDC8GA)
- DUCTMATE Access Door, 14 In. H, 14 In. W, Uncoated (GRD1212ULBI)
- DUCTMATE Duct Cleaner Access Door, 9 In., Round (GRDCI8GA)
- DUCTMATE Observation Access Door, 11 In. W, 7 In. H (GRDO106GA)
- DUCTMATE Access Door, 12 In. W, 12 In. H, Cammed (GRFDC12GA)
- LINHDOR LW 500 ALUMINUM EXTERIOR RATED INSULATED ACCESS PANEL W/ KEYED CYLINDER & NEOPRENE GASKET LOCK 18X18 (LW5001818)
- Ductmate Access Doors