Shop All Patio Cushions & Pillows
Duck Covers
Water-Resistant Accent Pillows, Topaz Mosaic, PK2
Mfr # PTOP1818
Zoro # G700830645
product price: $43.49
/pk 2, $21.75/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.98
- Size 18"L x 18"W x 5"Thick
- Material Shell: 100% Woven Polyester, Fill: Polyester Fibers
- Width 18
- Height 5
Product Information
- Brand Duck Covers
- MFR # PTOP1818
- Zoro # G700830645
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 18"L x 18"W x 5"Thick |
Width | 18 |
Height | 5 |
Overall Length | 18 |
Overall Height | 5 |
Length | 18 |
Overall Width | 18 |
Details
Weight | 1.98 |
Material | Shell: 100% Woven Polyester, Fill: Polyester Fibers |
Application | Accent pillows for couch, loveseat, sofa |
Thickness | 5 |
Features | Cozy polyester fiber fill on the inside |
Color | Topaz Mosaic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Clearing Saw Blade Grass & Brush Cutter, MAXI, 24-Tooth (41-936)
- STENS Valve Guide For Kohler K241 K301 K321 K341 / 235007-S 505-495 (505-495)
- DAYTON Pool/Spa Filter, Cartridge, 38 3/4 Hi (4VMN7)
- OREGON Mower Blade (596-373)
- DUCK COVERS Water-Resistant Accent Pillows, Lilac Festival, PK2 (PLFP1818)
- DUCK COVERS Water-Resistant Accent Pillows, After Party Flamingo, PK2 (PAPP1818)
- DUCK COVERS Indoor/Outdoor Seat Cushions, Mojito Flamingo, PK2 (DCMOCH19195-2PK)
- DUCK COVERS Indoor/Outdoor Seat Cushions, Moonstone Mosaic, PK2 (DCMSCH19195-2PK)
- DUCK COVERS Indoor/Outdoor Seat Cushions, Ruby Mosaic, PK2 (DCRBCH19195-2PK)
- DUCK COVERS Indoor/Outdoor Seat Cushions, After Party Flamingo, PK2 (DCAPCH19195-2PK)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 25x22x4" Patio Back Cushion Cover, Spice (60-411-011701-RT)
- Duck Covers Patio Furniture