Shop All Patio Cushions & Pillows
Duck Covers
Water-Resistant Accent Pillows, After Party Flamingo, PK2
Mfr # PAPP1818
Zoro # G900830643
product price: $38.99
/pk 2, $19.50/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Shell: 100% Woven Polyester, Fill: Polyester Fibers
- Features Cozy polyester fiber fill on the inside
- Overall Length 18
- Weight 1.98
- Length 18
Product Information
- Brand Duck Covers
- MFR # PAPP1818
- Zoro # G900830643
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Overall Length | 18 |
Length | 18 |
Height | 5 |
Size | 18"L x 18"W x 5"Thick |
Overall Height | 5 |
Width | 18 |
Overall Width | 18 |
Details
Material | Shell: 100% Woven Polyester, Fill: Polyester Fibers |
Features | Cozy polyester fiber fill on the inside |
Color | After Party Flamingo |
Weight | 1.98 |
Application | Accent pillows for couch, loveseat, sofa |
Thickness | 5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spring Linkage (62 089 33-S)
- SNOW JOE Bliss Hammocks Gravity Free Beach Chair w Pillow Canopy (GBC-026-SG)
- GARDENA HOSE REPAIR W/STOP 5/8"" (32914)
- BIRD-X Bird Repeller, Electronic, 110dB, 12W (SBXP-PRO-1)
- DUCK COVERS Water-Resistant Accent Pillows, Lilac Festival, PK2 (PLFP1818)
- DUCK COVERS Water-Resistant Accent Pillows, Topaz Mosaic, PK2 (PTOP1818)
- DUCK COVERS Indoor/Outdoor Seat Cushions, After Party Flamingo, PK2 (DCAPCH19195-2PK)
- DUCK COVERS Indoor/Outdoor Bench Cushion, 48 x 18 x 5", Blue Lagoon Geo (DCBLBN48185)
- DUCK COVERS Indoor/Outdoor Seat Cushions, Moonstone Mosaic, PK2 (DCMSCH19195-2PK)
- DUCK COVERS Indoor/Outdoor Seat Cushions, Mojito Flamingo, PK2 (DCMOCH19195-2PK)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-475-015501-2PK)
- Duck Covers Patio Cushions & Pillows