Shop All Outdoor Fireplaces, Fire Pits & Accessories
Duck Covers
Ultimate Mocha Patio Square Fire Pit Cover, 32"L x 32"W x 24"H
Mfr # UFPS3232
Zoro # G9790245
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Length 32 in
- Width 32 in
- Height 24 in
- Color Mocha Cappuccino
Product Information
- Brand Duck Covers
- MFR # UFPS3232
- Zoro # G9790245
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 32 in |
Width | 32 in |
Height | 24 in |
Size | 32 in L x 32 in W x 24 in H |
Details
Item | Mocha Patio Square Fire Pit Cover,Ultima |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Color | Mocha Cappuccino |
Description
Ideal for use in harsh weather and high wind conditions, Ultimate covers are designed to protect fire pits from dust, dirt, sun, rain and heavy snow. Manufactured using a combination of high-strength polyester top panel, plus innovative, multi-layer, breathable side panels to help eliminate condensation. The multi-layer, breathable side panels eliminates the need for vents and provides additional cover height, unlike shorter competitive covers which offer less protection. High-strength polyester base for added durability. Mocha Cappuccino color. Two-year limited warranty has you covered. Migrate to Duck Covers today!• OUTDOOR COVERS: Fits square fire pits 32"L x 32"W x 24"H• Two-year limited warranty• Water-resistant fabric is ideal for high moisture climates• Seam sealer tape applied during manufacturing process prevents water penetrating the cover at the seams• Mocha cappuccino colors add warmth to any patio setting• 2 inch wide hook and loop straps to secure cover in place• Color coordinated so patio furniture covers can be combined with Duck Covers Elite or Essential Series
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Hoe Weedng St St Oa Lgth10-5/8 (GT930IS)
- ZORO SELECT Water Hose, Cold, PVC, 50 ft., Black (423H80)
- A & I PRODUCTS Radiator Hose, Lower 10" x6" x6" (A-T22500)
- A.R. NORTH AMERICA Mini-Matic 4/B Bolt Kit (AR2572)
- DUCK COVERS Elegant Swiss Coffee Patio Round Fire Pit Cover, 34" Dia x 24"H (LFPR3620)
- DUCK COVERS Ultimate Mocha Patio Round Fire Pit Cover, 36" Dia x 24"H (UFPR3620)
- DUCK COVERS Ultimate Mocha Patio Square Fire Pit Cover, 50"L x 50"W x 24"H (UFPS5050)
- DUCK COVERS Soteria Grey RainProof Patio Square Fire Pit Cover, 40"x40" (RFPS4040)
- DUCK COVERS Elegant Swiss Coffee Patio Square Fire Pit Cover, 50"x50"x24" (LFPS5050)
- DUCK COVERS Ultimate Brown Patio Square Fire Pit Cover, 44"W x44"D x 24"H (UFPS444424)
- VINTIQUEWISE Cylinder decor Mini Tabletop Fire Pit (QI004461)
- Duck Covers Outdoor Fireplaces, Fire Pits & Accessories