Shop All Outdoor Fireplaces, Fire Pits & Accessories
Duck Covers
Ultimate Mocha Patio Round Fire Pit Cover, 36" Dia x 24"H
Mfr # UFPR3620
Zoro # G9790297
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Length 36 in
- Width 36 in
- Height 24 in
- Color Mocha Cappuccino
Product Information
- Brand Duck Covers
- MFR # UFPR3620
- Zoro # G9790297
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 36 in |
Width | 36 in |
Height | 24 in |
Size | 36 in Dia x 24 in H |
Details
Item | Mocha Patio Round Fire Pit Cover,Ultimat |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Color | Mocha Cappuccino |
Description
Ideal for use in harsh weather and high wind conditions, Ultimate covers are designed to protect from dust, dirt, sun, rain, and heavy snow. Manufactured using a combination of a high-strength polyester top panel and innovative, multi-layer side panels to help reduce condensation. The breathable side panels eliminate the need for vents and provide additional cover height, unlike shorter competitive covers which offer less protection. We added thoughtful details, like a polyester base for added durability and a mocha cappuccino color that complements any space, plus a two-year limited warranty has you covered. Migrate to Duck Covers today!• OUTDOOR COVERS: Fits round fire pits 36"DIA x 24"H• Two-year limited warranty• Water-resistant fabric is ideal for high moisture climates• Seam sealer tape applied during manufacturing process prevents water penetrating the cover at the seams• Mocha cappuccino colors add warmth to any patio setting• 2 inch wide hook and loop straps to secure cover in place• Color coordinated so patio furniture covers can be combined with Duck Covers Elite or Essential Series
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 6' Folding Plastic Picnic Table, Green (695769GN)
- FIMCO Replacment Inline Strainer , 1/2" MNPT, 50 Mesh w/ Clear Bowl (5116417)
- TECUMSEH Real One -Inlet Ndl (Qsearch) (631021B)
- VICTOR Victor 7794852 Flea Trap; Pack of 3 (7794852)
- DUCK COVERS Elite Cappuccino Patio Square Fire Pit Cover, 32"x32"x24" (MFPS3232)
- DUCK COVERS Soteria Grey RainProof Patio Square Fire Pit Cover, 40"x40" (RFPS4040)
- DUCK COVERS Elite Cappuccino Patio Round Fire Pit Cover, 36" Dia x 20"H (MFPR3620)
- DUCK COVERS Elegant Swiss Coffee Patio Round Fire Pit Cover, 34" Dia x 24"H (LFPR3620)
- DUCK COVERS Elite Cappuccino Patio Round Fire Pit Cover, 50" Dia x 24"H (MFPR5024)
- DUCK COVERS Elegant Swiss Coffee Patio Round Fire Pit Cover, 50" Dia x 24"H (LFPR5024)
- THE OUTDOOR PLUS 3/8 Whistle Free Hose 12 (OPT-245)
- Duck Covers Outdoor Fireplaces, Fire Pits & Accessories