Shop All Furniture Covers
Duck Covers
Ultimate Mocha Patio Cushion Storage Bag, Ultimate, 19"x48"
Mfr # UCK481923
Zoro # G9790324
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 48 in
- Length 19 in
- Color Mocha Cappuccino
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Cover Dimensions 48 in W x 19 in D x 23 in H
Product Information
- Brand Duck Covers
- MFR # UCK481923
- Zoro # G9790324
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 48 in |
Length | 19 in |
Cover Dimensions | 48 in W x 19 in D x 23 in H |
Height | 23 in |
Size | Holds cushions/covers 48"W x 19"D x 23"H |
Details
Item | Mocha Patio Cushion Storage Bag,Ultimate |
Color | Mocha Cappuccino |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Description
Ultimate cushion storage bags are designed to protect cushions from dust, dirt, sun and rain. Manufactured using high-strength polyester and sturdy zipper. Reinforced handles for easy transportation. Mocha Cappuccino color. Two-year limited warranty has you covered. Migrate to Duck Covers today!• PATIO COVERS: Holds patio cushions and covers 48"W x 19"D x 23"H• Two-year limited warranty• Designed for storage of smaller cushions and decorative pillows• Water-resistant fabric is ideal for high moisture climates• Full length zipper on top panel provides wide opening to storage bag• Duck Covers recommend you do not leave cushion storage bags and cushions outdoors for prolonged periods of time during inclement weather• Store cushion storage bag in a warm dry place
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUROMAX Portable 420cc 1 in. Shaft Portable Gas-Powered Recoil Start Engine (XP16HP)
- MTD Strap Asm-Shoulder (791-682075B)
- HIKARI Hikari HK22206 1.23 oz Vibra Bites Tropical Fish Food (HK22206)
- BONIDE PRODUCTS Rose Shield Liquid Fungicide Insecticide and Miticide 128 oz (983)
- DUCK COVERS Elegant Waterproof Patio Loveseat Cover, 60 Inch (LLV623835)
- DUCK COVERS Ultimate Patio Air Condtioner Cover, Ultimate, 32"x, 32"x32" (UAC3430)
- DUCK COVERS Essential Latte Patio Chair Cover, 36"x37" (ECH363736)
- DUCK COVERS Ultimate Mocha Patio Chair Cover, 36"W x 37"W x 36"H (UCH363736)
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 44"x18" (UBB441844)
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 29"x61" (UBB612942)
- SHINERICH Shinerich 242541 48000 BTU Stainless Steel Outdoor Patio Heater (242541)
- Duck Covers Furniture Covers