Shop All Furniture Covers
Duck Covers
Ultimate Heavy Duty Barbecue Grill Cover, 72"x26"
Mfr # UBB722652
Zoro # G9791566
original price:
$56.59
7% off
new price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 26 in
- Length 72 in
- Color Mocha Cappuccino
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Cover Dimensions 70 in W x 24 in D x 52 in H
Product Information
- Brand Duck Covers
- MFR # UBB722652
- Zoro # G9791566
- UPC # 052963048414
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 26 in |
Length | 72 in |
Cover Dimensions | 70 in W x 24 in D x 52 in H |
Size | 70 in W x 24 in D x 52 in H |
Height | 52 in |
Details
Item | Heavy Duty Barbecue Grill Barbecue Grill |
Color | Mocha Cappuccino |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Description
Ideal for use in harsh weather and high wind conditions, Ultimate grill covers are designed to protect BBQ grills from dust, dirt, sun, rain, and heavy snow. Manufactured using a combination of a high-strength polyester top panel and innovative, multi-layer side panels to help reduce condensation. The breathable side panels eliminate the need for vents and provide additional cover height. We added thoughtful details, like a polyester base for added durability and a mocha cappuccino color that complements any space, plus a two-year limited warranty has you covered. Migrate to Duck Covers today!• Fits barbecue grills up to 72"W x 26"D x 52"H• Two-year limited warranty• Water-resistant fabric is ideal for high moisture climates• Double-stitched seams for extra durability• Rip-n-grip straps on each corner create a tight, custom-like fit• Tape sealing at critical seams prevents leaking• *Not designed to entirely cover the wheels or legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCENTRY BIOLOGICALS Scentry Heliothis Trap (10320)
- HAWTHORNE Calimagic Quart (HGC733525)
- CHAMPION SPORTS High Visibility Poly Cone, 9in, Orange, PK12 (TC9)
- FLEMING SUPPLY Garden Hose Holder Caddy, Easy Install Outdoor Free Standing Metal Rack for Water Hose in Yard (164551ZCP)
- DUCK COVERS Elegant Waterproof Patio Loveseat Cover, 68 Inch (LLV704135)
- DUCK COVERS Ultimate Mocha Patio Chair Cover, 36"W x 37"W x 36"H (UCH363736)
- DUCK COVERS Ultimate Brown Patio Table Cover, 60"W x 60"D x 32"H (UST626232)
- DUCK COVERS 92 in. Ultimate Square Patio Table with Chairs Cover - Mocha Cappuccino (DU131269)
- DUCK COVERS Ultimate Brown Patio Air Conditioner Cover, Ultima, 34"x34" (UACS343430)
- DUCK COVERS Ultimate Brown Patio Log Rack Cover, 48"W x 24"D x 44"H (ULR502644)
- CLASSIC ACCESSORIES Sideslide Heavy Duty Barbecue Grill Cover, 70"W x 30"D x 48"H (56-276-051001-EC)
- Duck Covers Furniture Covers