Ultimate Brown Patio Table Set Cover, 90"W x 60"W x 32"H
Mfr # UTO906032
Zoro # G9791916
Key Features
- Width 60 in
- Length 90 in
- Color Mocha Cappuccino
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Height 32 in
Product Information
- Brand Duck Covers
- MFR # UTO906032
- Zoro # G9791916
- UPC # 052963048513
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 60 in |
Length | 90 in |
Cover Dimensions | 90 in L x 60 in W x 32 in H |
Height | 32 in |
Size | 90 in L x 60 in W x 32 in H |
Details
Item | Brown Patio Table Set Cover,Ultimate,90" |
Color | Mocha Cappuccino |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Description
Ideal for use in harsh weather and high wind conditions. Duck Covers Ultimate Series patio furniture covers are designed to protect patio furniture from dust, dirt, sun, rain and heavy snow. Manufactured using a combination of high-strength polyester top panel, plus innovative, multi-layer, breathable side panels to help eliminate condensation. The multi-layer, breathable side panels eliminates the need for vents and provides additional cover height, unlike shorter competitive covers which offer less protection. High-strength polyester base for added durability. Mocha Cappuccino color. Two-year limited warranty has you covered. Migrate to Duck Covers today!
- PREMIUM PATIO FURNITURE COVER : Fits rectangular/oval table and 6 chairs up to 90"W x 60"D x 32"H
- OUTDOOR FURNITURE COVER with WARRANTY: Two-year limited warranty
- WATERPROOF: High-strength, waterproof materials
- DURABLE COVER WITH ADVANCED FEATURES: Elastic hem with cord lock provides a custom-like fit
- Click-close straps in each corner hold the cover securely in place
- Double-stitched seams for extra durability
- Tape sealing at critical seams prevents leaking
- Not designed to entirely cover the wheels or legs
- Please refer to your furniture’s care instructions as some finishes, sealants or coatings could react to PVC backed covers. To reduce this possibility, the use of a support pole (sold separately) is recommended to elevate the cover. Our covers are not intended for furniture made of concrete.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Earth Auger, 2 In. Dia. (99944900150)
- ANNIN FLAGMAKERS Revolving Truck, 2S-HR, Aluminum, Silver (807603)
- MIDWEST RAKE Straight Lute, 36", 82" Handle, Gusset (56238)
- C&S PRODUCTS 1175OZ ORG Suet Cake (12529)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 88"W x 58"D x 32"H (UTOU906032)
- DUCK COVERS Duck Dome White Paito Dome Airbag, 32"x24" (DD2432)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 66"W x 66"D x 32"H (UTS686832)
- DUCK COVERS 96 in. Elegant Rectangle Patio Table with Chairs Cover - Swiss Coffee (DU131279)
- DUCK COVERS Soteria Heavy Duty Rainproof Patio Barbecue Grill, 29"x61" (RBB612942)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 108"W x 82"D x 32"H (UTOU1108432)
- SIMPLYSHADE SimplyShade 80 in. Small Chaise Lounge Cover Grey (SSCPL121S)
- Duck Covers Furniture Covers