Ultimate Brown Patio Pyramid Torch Cover, Ultimate, 22"x22"
Mfr # UPH892222
Zoro # G9791977
Key Features
- Width 22 in
- Length 22 in
- Color Mocha Cappuccino
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Cover Dimensions 21 in W x 21 in D x 90 in H
Product Information
- Brand Duck Covers
- MFR # UPH892222
- Zoro # G9791977
- UPC # 052963048766
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 22 in |
Length | 22 in |
Cover Dimensions | 21 in W x 21 in D x 90 in H |
Height | 89 in |
Size | 21"W x 21"D x 90"H |
Details
Item | Brown Patio Pyramid Torch Cover,Ultimate |
Color | Mocha Cappuccino |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Description
Ideal for use in harsh weather and high wind conditions. Duck Covers Ultimate Series patio furniture covers are designed to protect patio furniture from dust, dirt, sun, rain and heavy snow. Manufactured using a combination of high-strength polyester top panel, plus innovative, multi-layer, breathable side panels to help eliminate condensation. The multi-layer, breathable side panels eliminates the need for vents and provides additional cover height, unlike shorter competitive covers which offer less protection. High-strength polyester base for added durability. Mocha Cappuccino color. Two-year limited warranty has you covered. Migrate to Duck Covers today!
- PREMIUM PATIO FURNITURE COVER : Fits pyramid torch heater up to 21"W x 21"D x 90"H
- OUTDOOR FURNITURE COVER with WARRANTY: Two-year limited warranty
- WATERPROOF: High-strength, waterproof materials
- DURABLE COVER WITH ADVANCED FEATURES: Elastic hem with cord lock provides a custom-like fit
- Rip-n-grip straps on each corner create a tight, custom-like fit
- Double-stitched seams for extra durability
- Full length zipper with pull for easy installation
- Tape sealing at critical seams prevents leaking
- Not designed to entirely cover the wheels or legs
- Please refer to your furniture’s care instructions as some finishes, sealants or coatings could react to PVC backed covers. To reduce this possibility, the use of a support pole (sold separately) is recommended to elevate the cover. Our covers are not intended for furniture made of concrete.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON PowerCut Bar, 3/8"Ptch, .063"Gauge, D025 Bar Mnt, 36" (363RNDD025)
- HYDROSTEEL 5/8 in. D X 50 ft. L Heavy Duty Garden Hose (8589)
- LOGO BRANDS Indianapolis Colts 9x9 Side Panel (614-48)
- STENS Air Filter Combo For Honda Gxv340 Gxv390 Engines (102-218)
- DUCK COVERS Elegant Swiss Coffee Patio Chaise Lounge Cover, 86"x36"x32" (LCE863432)
- DUCK COVERS Ultimate Mocha Patio Square Table Set Cover, Ultim, 76"x76" (UTS07676)
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 82"x26" (UBB822652)
- DUCK COVERS Essential Tan Patio Square Ottoman/Side Table Cover, 22"x22"x18" (EOT222218)
- DUCK COVERS Ultimate Brown Patio Rectangular Table Cover, 72"W x 44"D x 32"H (URT744632)
- DUCK COVERS Ultimate Mocha Patio Rectangle Table Set Cover, 140"L x 80"W x 32"H (UTO14080)
- CLASSIC ACCESSORIES Madrona RainProof Patio Loveseat Cover, 58"X32.5"x33" (55-746-026601-RT)
- Duck Covers Patio Furniture