Shop All Furniture Covers
Duck Covers
Ultimate Brown Patio Log Rack Cover, 48"W x 24"D x 44"H
Mfr # ULR502644
Zoro # G9792607
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 26 in
- Length 50 in
- Color Mocha Cappuccino
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Cover Dimensions 48 in W x 24 in D x 44 in H
Product Information
- Brand Duck Covers
- MFR # ULR502644
- Zoro # G9792607
- UPC # 052963048889
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 26 in |
Length | 50 in |
Cover Dimensions | 48 in W x 24 in D x 44 in H |
Height | 44 in |
Size | 48 in W x 24 in D x 44 in H |
Details
Item | Brown Patio Log Rack Cover,Ultimate,50"x |
Color | Mocha Cappuccino |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Description
Ideal for use in harsh weather and high wind conditions, Ultimate covers are designed to protect from dust, dirt, sun, rain, and heavy snow. Manufactured using a combination of a high-strength polyester top panel and innovative, multi-layer side panels to help reduce condensation. The breathable side panels eliminate the need for vents and provide additional cover height, unlike shorter competitive covers which offer less protection. We added thoughtful details, like a polyester base for added durability and a mocha cappuccino color that complements any space, plus a two-year limited warranty has you covered. Migrate to Duck Covers today!• PREMIUM PATIO FURNITURE COVER : Fits log rack up to 48"W x 24"D x 44"H• PATIO FURNITURE COVERS with WARRANTY: Two-year limited warranty• Water-resistant fabric is ideal for high moisture climates• Click-close straps in each corner hold the cover securely in place and closed• Rip-n-grip tabs allow for easy access• Tape sealing at critical seams prevents leaking• Double-stitched seams for extra durability• *Not designed to entirely cover the wheels or legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Cambridge Tall Planter - Black (4834-B)
- HME Mega Game Hanging Gambrel (HME-MGHG)
- BUYERS PRODUCTS 6 x 14 ft Standard Duty 10 Mil Tarp, Black, PVC Coated Polyester, UV Resistant (3009455)
- PERKY-PET Feedr Humngbrd 16Oz (135TF)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 96" Dia x 29"H (UTR9629)
- DUCK COVERS Elegant Heavy Duty Barbecue Grill, 51"x23"x44" (LBB532543)
- DUCK COVERS 36 in. Ultimate Round Fire Pit Cover - Mocha Cappuccino (DU131272)
- DUCK COVERS Ultimate Mocha Patio Rectangle Table Set Cover, 140"L x 80"W x 32"H (UTO14080)
- DUCK COVERS Ultimate Mocha Patio Chair Cover, 36"W x 37"W x 36"H (UCH363736)
- DUCK COVERS Elegant Tan Coffee Table Cover, Elegant, 47"x24"x1, 49"x26" (LCT492618)
- PET ADOBE Pet Adobe Furniture Protector Pet Cover with Bolster - Beige 35 x 35 (485308KHZ)
- Duck Covers Patio Furniture