Shop All Furniture Covers
Duck Covers
Ultimate Brown Patio Hot Tub Cover Cap, 86"W x 86"D x 14"H
Mfr # UHT888814
Zoro # G9791688
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 88 in
- Length 88 in
- Color Mocha Cappuccino
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Cover Dimensions 86 in W x 86 in D x 14 in H
Product Information
- Brand Duck Covers
- MFR # UHT888814
- Zoro # G9791688
- UPC # 052963048636
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 88 in |
Length | 88 in |
Cover Dimensions | 86 in W x 86 in D x 14 in H |
Size | 86 in W x 86 in D x 14 in H |
Height | 14 in |
Details
Item | Brown Patio Hot Tub Cover Cap,Ultimate,8 |
Color | Mocha Cappuccino |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Description
Ideal for use in harsh weather and high wind conditions, Ultimate covers are designed to protect patio furniture from dust, dirt, sun, rain, and heavy snow. Manufactured using a combination of a high-strength polyester top panel and innovative, multi-layer side panels to help reduce condensation. The breathable side panels eliminate the need for vents and provide additional cover height, unlike shorter competitive covers which offer less protection. We added thoughtful details, like a polyester base for added durability and a mocha cappuccino color that complements any space, plus a two-year limited warranty has you covered. Migrate to Duck Covers today!• PREMIUM PATIO FURNITURE COVER : Fits square hot tub cover up to 86"W x 86"D x 14"H• OUTDOOR FURNITURE COVER with WARRANTY: Two-year limited warranty• WATERPROOF: High-strength, waterproof materials• Double-stitched seams for extra durability• Elastic hem cord with opposite cord locks create a custom-like fit• Tape sealing at critical seams prevents leaking• *Not designed to entirely cover the wheels or legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R.W. ROGERS CO Growing and Display Table, 4 ft. x 10 ft. (01-TBL-410-AT)
- MTD Fan Asm Hsg Fr/Rr (753-08296)
- ZORO SELECT 9 ft 6 in x 19 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (5WTT5)
- A.R. NORTH AMERICA Sludge Pump (0213000500)
- DUCK COVERS Ultimate Brown Patio Sectional Cover, 104"L (left) x 83"L (right) (USC10685)
- DUCK COVERS Ultimate Mocha Patio Rectangle Table Set Cover, 140"L x 80"W x 32"H (UTO14080)
- DUCK COVERS Elegant Swiss Coffee Patio Chaise Lounge Cover, 80"x34"x32" (LCE803032)
- DUCK COVERS Ultimate Patio Air Condtioner Cover, Ultimate, 32"x, 32"x32" (UAC3430)
- DUCK COVERS Duck Dome White Paito Dome Airbag, 32"x24" (DD2432)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 72" Dia x 29"H (UTR7229)
- CLASSIC ACCESSORIES Outdoor TV Cover, 51" (55-793-191501-00)
- Duck Covers Furniture Covers