Shop All Furniture Covers
Duck Covers
Soteria Grey RainProof Patio Stackable Chair Cover, 30"x28"
Mfr # RCH283049
Zoro # G9790717
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 28 in
- Length 30 in
- Color Grey
- Material 100% Woven Polyester with laminated Polyvinyl Chloride backing
- Cover Dimensions 28 in W x 30 in D x 49 in H
Product Information
- Brand Duck Covers
- MFR # RCH283049
- Zoro # G9790717
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 28 in |
Length | 30 in |
Cover Dimensions | 28 in W x 30 in D x 49 in H |
Size | 28"W x 30"D x 49"H |
Height | 49 in |
Details
Item | Grey RainProof Patio Stackable Chair Cov |
Color | Grey |
Material | 100% Woven Polyester with laminated Polyvinyl Chloride backing |
Description
Ideal for use in harsh weather and high wind conditions. Duck Covers Soteria Series patio furniture covers are designed to protect patio furniture from dust, dirt, sun, rain and heavy snow. Manufactured using a durable fabric with a waterproof backing features a sporty webbed accent. Tape sealing at critical seams prevents leaking and double-stitched seams provide extra durability. Grey color. Two-year limited warranty has you covered. Migrate to Duck Covers today!
- PATIO COVERS: Fits stackable patio chairs 28"W x 30"D x 49"H
- Two-year limited warranty
- Durable fabric with a waterproof backing features a sporty webbed accent
- Click-close straps in each corner hold the cover securely in place
- Handle for easy installation
- Air vents reduce condensation and wind lofting
- Tape sealing at critical seams prevents leaking
- Double-stitched seams for extra durability
- Not designed to entirely cover the wheels or legs
- Please refer to your furniture’s care instructions as some finishes, sealants or coatings could react to PVC backed covers. To reduce this possibility, the use of a support pole (sold separately) is recommended to elevate the cover. Our covers are not intended for furniture made of concrete.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME PLUS Standard Duty Tarp, Blue (P68-88W)
- PENTAIR POOL PRODUCTS 100 ft. EC MicroBrite Color LED Light - Multi Color (EC620425)
- ECHO Hedge Trimmer, 24 in L 58 2.0Ah Lithium-Ion Not Gas Powered 58V Electric (CHT-58VBT)
- SP SCIENCEWARE BURNER ELECTRIC GAS LIGHTER BEL-ART (H15056-0000)
- DUCK COVERS Ultimate Mocha Patio Rectangle Table Set Cover, 109"L x 84"W x 32"H (UTO10984)
- DUCK COVERS Elegant Waterproof Patio Loveseat Cover, 68 Inch (LLV704135)
- DUCK COVERS Essential Latte Patio Loveseat Cover, 62" x 38"x 35" (ELV623835)
- DUCK COVERS Ultimate Mocha Patio Rectangle Table Set Cover, 127"L x 84"W x 32"H (UTO12784)
- DUCK COVERS Essential Tan Patio High Back Chair Cover, 26"x33"x35" (ECH283535)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 66"W x 66"D x 32"H (UTS686832)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Antique Beige, 25"x4" (60-005-010301-RT)
- Duck Covers Furniture Covers