Shop All Furniture Covers
Duck Covers
Soteria Grey RainProof Patio Sofa/Loveseat Cover, 37"x79"
Mfr # RSO793735
Zoro # G9790708
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 79 in
- Length 37 in
- Color Grey
- Material 100% Woven Polyester with laminated Polyvinyl Chloride backing
- Cover Dimensions 79 in W x 37 in D x 35 in H
Product Information
- Brand Duck Covers
- MFR # RSO793735
- Zoro # G9790708
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 79 in |
Length | 37 in |
Cover Dimensions | 79 in W x 37 in D x 35 in H |
Size | 79 in W x 37 in D x 35 in H |
Height | 35 in |
Details
Item | Grey RainProof Patio Sofa/Loveseat Cover |
Color | Grey |
Material | 100% Woven Polyester with laminated Polyvinyl Chloride backing |
Description
Ideal for use in harsh weather and high wind conditions. Duck Covers Soteria Series patio furniture covers are designed to protect patio furniture from dust, dirt, sun, rain and heavy snow. Manufactured using a durable fabric with a waterproof backing features a sporty webbed accent. Tape sealing at critical seams prevents leaking and double-stitched seams provide extra durability. Grey color. Two-year limited warranty has you covered. Migrate to Duck Covers today!
- PATIO COVERS: Fits patio sofas 79"W x 37"D x 35"H
- Two-year limited warranty
- Durable fabric with a water-resistant backing features a sporty webbed accent
- Click-close straps in each corner hold the cover securely in place
- Handle for easy installation
- Air vents reduce condensation and wind lofting
- Tape sealing at critical seams prevents leaking
- Double-stitched seams for extra durability
- Not designed to entirely cover the wheels or legs
- Please refer to your furniture’s care instructions as some finishes, sealants or coatings could react to PVC backed covers. To reduce this possibility, the use of a support pole (sold separately) is recommended to elevate the cover. Our covers are not intended for furniture made of concrete.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Handle Asm-Deck Li (647-05413)
- LOGO BRANDS UNC Kase Keeper 12 Pack (185-77K12)
- CATCHMASTER Multi Catch Mouse Trap (606MC)
- LANDSCAPERS SELECT Hose Reel Hanger 13 3/4 X 5 (HH021)
- DUCK COVERS Soteria Grey RainProof Patio Round Table Set Cover, 76"x76" (RTR07676)
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 72"x22.5" (UBB722249)
- DUCK COVERS Elegant Swiss Coffee Patio Round Table Set Cover, 76" Dia x 29"H (LTR07676)
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 82"x26" (UBB822652)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 72" Dia x 29"H (UTR7229)
- DUCK COVERS Elegant Heavy Duty Barbecue Grill, 51"x23"x44" (LBB532543)
- PET ADOBE Pet Adobe Furniture Protector Pet Cover with Bolster - Beige 35 x 35 (485308KHZ)
- Duck Covers Patio Furniture