Shop All Patio Cushions & Pillows
Duck Covers
Indoor/Outdoor Seat Cushions, After Party Flamingo, PK2
Mfr # DCAPCH19195-2PK
Zoro # G600901780
$50.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 19"L x 19"W x 5"Thick
Product Information
- Brand Duck Covers
- MFR # DCAPCH19195-2PK
- Zoro # G600901780
- UPC # 52963060973
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 19"L x 19"W x 5"Thick |
Details
Color | After Party Flamingo |
Description
Instant Party: Just Add Cushions. We've got it all: from exciting colors that give your seats that extra'wow' factor, to a water-resistant coating that helps prevent spills from crashing the party and makes your cushions easy to spot-clean. You'll especially love the eyelets which provide subtle style and let water escape, rather than puddle on the cushion. These durable cushions are a brilliant addition to any home because they are so versatile. Add a pop of color to your living room or window seat, or play up your favorite outdoor dining chairs. No matter where you decide to place them, these cushions will make a festive addition to your home.• OVERSTUFFED TO PERFECTION: A soft, polyester fiber fill provides 5 glorious inches of comfort• BRING ON THE COLOR: Add some color to your life with 19 x 19 x 5 inches of playful hues meant to brighten your day • MAKE A SPLASH: Eyelets provide subtle style and let water escape rather than puddle on the cushion; water-resistant coatings help keep spills off and make it easy to spot-clean• USE IT EVERYWHERE: Durable fabrics make this an ideal indoor or outdoor cushion• Dimensions may vary. Please allow 24-48 hours for your product to fully expand after unpacking.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAREBONES LIVING Barebones Cultivator Hand Tool - Wooden Handle, Heat-Treated Stainless Steel Blade (GDN-090)
- JACK POST KIDS WOOD ROCKER NATURAL (KN-10N-JE)
- TENAX Hortonova, LM Trellis, 59"x 328 ft. White (58019110)
- NUVUE PRODUCTS Nuvue Products 20252 28 in. Winter Shrub Cover (149976)
- DUCK COVERS Indoor/Outdoor Seat Cushions, Ruby Mosaic, PK2 (DCRBCH19195-2PK)
- DUCK COVERS Indoor/Outdoor Seat Cushions, Mojito Flamingo, PK2 (DCMOCH19195-2PK)
- DUCK COVERS Indoor/Outdoor Seat Cushions, Moonstone Mosaic, PK2 (DCMSCH19195-2PK)
- DUCK COVERS Indoor/Outdoor Bench Cushion, 48 x 18 x 5", Blue Lagoon Geo (DCBLBN48185)
- DUCK COVERS Water-Resistant Accent Pillows, Lilac Festival, PK2 (PLFP1818)
- DUCK COVERS Water-Resistant Accent Pillows, Topaz Mosaic, PK2 (PTOP1818)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 19 x 20 x 4 Inch, Heather Indigo (62-057-INDIGO-EC)
- Duck Covers Outdoor Chairs