Shop All Patio Cushions & Pillows
Duck Covers
Indoor/Outdoor Bench Cushion, 48 x 18 x 5", Tang Thang
Mfr # DCTTBN48185
Zoro # G000982228
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Bench cushion measures 48"W x 18"D x 5"Thick Cozy polyester fiber fill on the inside Soft yet strong water-resistant fabric on the outside; striking colors and patterns for every rock star mood Versatile and durable for outdoor/indoor décor
- Height 5
- Width 48
- Overall Length 18
- Length 18
Product Information
- Brand Duck Covers
- MFR # DCTTBN48185
- Zoro # G000982228
- UPC # 52963061116
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Height | 5 |
Width | 48 |
Overall Length | 18 |
Length | 18 |
Overall Width | 48 |
Size | 48"W x 18"D x 5"Thick |
Overall Height | 5 |
Details
Features | Bench cushion measures 48"W x 18"D x 5"Thick Cozy polyester fiber fill on the inside Soft yet strong water-resistant fabric on the outside; striking colors and patterns for every rock star mood Versatile and durable for outdoor/indoor décor |
Color | Tang Thang |
Thickness | 5 |
Weight | 6.17 |
Material | Shell: 100% Woven Polyester, Fill: 100% Polyester Fibers |
Description
Lounge like a rock star. Turn your space into a concert of color and sink into these relaxing cushions like the glitterati you are. With soft fabrics and water-resistant materials, these cushions can hang in any after-party setting, whether it be your patio or your living room. Back-up singers sold separately.• Bench cushion measures 48"W x 18"D x 5"Thick*• Cozy polyester fiber fill on the inside• Soft yet strong water-resistant fabric on the outside; striking colors and patterns for every rock star mood• Versatile and durable for outdoor/indoor décor• *Dimensions may vary. Please allow 24-48 hours for your product to fully expand after unpacking.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Carburetor (799882)
- NDS 2 in. Compact Valve with Union (ND393771)
- HIGHLANDERHOME LaserCut Metal Privacy Fence, BigDiamond, Black, 48"x72"/Set (BigDiamond_Black_3pcCombo)
- MTD Rocker Arm (951-11966)
- DUCK COVERS Indoor/Outdoor Bench Cushion, 48 x 18 x 5", Blue Oasis Palm (DCBOBN48185)
- DUCK COVERS Indoor/Outdoor Bench Cushion, 48 x 18 x 5", Blue Lagoon Geo (DCBLBN48185)
- DUCK COVERS Water-Resistant Accent Pillows, After Party Flamingo, PK2 (PAPP1818)
- DUCK COVERS Indoor/Outdoor Seat Cushions, Mojito Flamingo, PK2 (DCMOCH19195-2PK)
- DUCK COVERS Water-Resistant Accent Pillows, Topaz Mosaic, PK2 (PTOP1818)
- DUCK COVERS Indoor/Outdoor Seat Cushions, Moonstone Mosaic, PK2 (DCMSCH19195-2PK)
- CLASSIC ACCESSORIES Bench/Settee Cushion, Heather Fern, 54"x18"x3" (62-044-HFERN-EC)
- Duck Covers Outdoor Chairs