Shop All Patio Cushions & Pillows
Duck Covers
Indoor/Outdoor Bench Cushion, 48 x 18 x 5", Blue Lagoon Geo
Mfr # DCBLBN48185
Zoro # G200982226
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 18
- Thickness 5
- Height 5
- Weight 6.17
- Width 48
Product Information
- Brand Duck Covers
- MFR # DCBLBN48185
- Zoro # G200982226
- UPC # 52963060997
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Length | 18 |
Height | 5 |
Width | 48 |
Size | 48"W x 18"D x 5"Thick |
Overall Length | 18 |
Overall Height | 5 |
Overall Width | 48 |
Details
Thickness | 5 |
Weight | 6.17 |
Color | Blue Lagoon Geo |
Features | Bench cushion measures 48"W x 18"D x 5"Thick Cozy polyester fiber fill on the inside Soft yet strong water-resistant fabric on the outside; striking colors and patterns for every rock star mood Versatile and durable for outdoor/indoor décor |
Material | Shell: 100% Woven Polyester, Fill: 100% Polyester Fibers |
Description
Lounge like a rock star. Turn your space into a concert of color and sink into these relaxing cushions like the glitterati you are. With soft fabrics and water-resistant materials, these cushions can hang in any after-party setting, whether it be your patio or your living room. Back-up singers sold separately. • Bench cushion measures 48"W x 18"D x 5"Thick* • Cozy polyester fiber fill on the inside • Soft yet strong water-resistant fabric on the outside; striking colors and patterns for every rock star mood • Versatile and durable for outdoor/indoor décor • *Dimensions may vary. Please allow 24-48 hours for your product to fully expand after unpacking.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO Chest Cooler, Container Storage, 120 qt. (44577)
- DYNATRAP Mosquito and Insect Trap, 43,560 sq ft (DT2030)
- SUPERIOR ELECTRIC RV Trailer Vent Cover / Lid Fits for Jensen Metal Roof Vents - White (RVA1551W)
- AFTERMARKET Piston Rod (AT210058)
- DUCK COVERS Indoor/Outdoor Bench Cushion, 48 x 18 x 5", Blue Oasis Palm (DCBOBN48185)
- DUCK COVERS Indoor/Outdoor Bench Cushion, 48 x 18 x 5", Tang Thang (DCTTBN48185)
- DUCK COVERS Water-Resistant Accent Pillows, Lilac Festival, PK2 (PLFP1818)
- DUCK COVERS Water-Resistant Accent Pillows, After Party Flamingo, PK2 (PAPP1818)
- DUCK COVERS Indoor/Outdoor Seat Cushions, Mojito Flamingo, PK2 (DCMOCH19195-2PK)
- DUCK COVERS Indoor/Outdoor Seat Cushions, Moonstone Mosaic, PK2 (DCMSCH19195-2PK)
- CLASSIC ACCESSORIES Rectangle Dining Seat Cushion, Green, 21" (62-009-HFERN-EC)
- Duck Covers Outdoor Chairs