Shop All Patio Cushions & Pillows
Duck Covers
Indoor/Outdoor Bench Cushion, 42 x 18 x 5", Blue Lagoon Geo
Mfr # DCBLBN42185
Zoro # G300982232
product price: $56.05
/ea
$56.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 42
- Weight 5.73
- Thickness 5
- Height 5
- Overall Length 18
Product Information
- Brand Duck Covers
- MFR # DCBLBN42185
- Zoro # G300982232
- UPC # 52963060980
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Overall Width | 42 |
Height | 5 |
Overall Length | 18 |
Width | 42 |
Length | 18 |
Size | 42"W x 18"D x 5"Thick |
Overall Height | 5 |
Details
Weight | 5.73 |
Thickness | 5 |
Color | Blue Lagoon Geo |
Features | Bench cushion measures 42"W x 18"D x 5"Thick Cozy polyester fiber fill on the inside Soft yet strong water-resistant fabric on the outside; striking colors and patterns for every rock star mood Versatile and durable for outdoor/indoor décor |
Material | Shell: 100% Woven Polyester, Fill: 100% Polyester Fibers |
Description
Lounge like a rock star. Turn your space into a concert of color and sink into these relaxing cushions like the glitterati you are. With soft fabrics and water-resistant materials, these cushions can hang in any after-party setting, whether it be your patio or your living room. Back-up singers sold separately. • Bench cushion measures 42"W x 18"D x 5"Thick* • Cozy polyester fiber fill on the inside • Soft yet strong water-resistant fabric on the outside; striking colors and patterns for every rock star mood • Versatile and durable for outdoor/indoor décor • *Dimensions may vary. Please allow 24-48 hours for your product to fully expand after unpacking.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON MARINE Anderson Marine B457L-15 457 Combination Tail Light - Replacement Lens (B457L-15)
- ZORO APPROVED SUPPLIER Hayward Star Clear Plus C1200 Replacement Pool Filter Compatible Cartridge PA120/C-8412/FC-1293 (WP.HAY1293)
- INTERSTATE PNEUMATICS Pressure Washer Trigger / Spray Gun, Rear Inlet, 3/8 Inch FNPT, 5000 PSI (PW7173)
- MILLER PLANISPHERE Star Finder 50N & 10.5 (788727)
- DUCK COVERS Indoor/Outdoor Seat Cushions, Moonstone Mosaic, PK2 (DCMSCH19195-2PK)
- DUCK COVERS Indoor/Outdoor Seat Cushions, Mojito Flamingo, PK2 (DCMOCH19195-2PK)
- DUCK COVERS Indoor/Outdoor Seat Cushions, After Party Flamingo, PK2 (DCAPCH19195-2PK)
- DUCK COVERS Water-Resistant Accent Pillows, After Party Flamingo, PK2 (PAPP1818)
- DUCK COVERS Indoor/Outdoor Bench Cushion, 48 x 18 x 5", Blue Oasis Palm (DCBOBN48185)
- DUCK COVERS Indoor/Outdoor Seat Cushions, Ruby Mosaic, PK2 (DCRBCH19195-2PK)
- CLASSIC ACCESSORIES Montlake FadeSafe Chaise Lounge Cushion Slipcover, Heather Fern (60-440-011101-RT)
- Duck Covers Patio Furniture