Shop All Furniture Covers
Duck Covers
Essential Latte Patio Loveseat Cover, 54" x 37" x 35"
Mfr # ELV543735
Zoro # G9790053
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 54 in
- Length 37 in
- Color Latte
- Material 100% Non-woven Olefin
- Cover Dimensions 54 in W x 37 in D x 35 in H
Product Information
- Brand Duck Covers
- MFR # ELV543735
- Zoro # G9790053
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 54 in |
Length | 37 in |
Cover Dimensions | 54 in W x 37 in D x 35 in H |
Height | 35 in |
Size | 54 in W x 37 in D x 35 in H |
Details
Item | Latte Patio Loveseat Cover,Essential,54" |
Color | Latte |
Material | 100% Non-woven Olefin |
Description
Ideal for use in moderate weather conditions. Designed to protect patio furniture from dust, dirt, sun, rain and mild snow. The Duck Covers Essential patio furniture covers keep outdoor furniture protected and moisture free. Our patio furniture covers feature an innovative, multi-layer, breathable material that helps eliminate condensation that can damage furniture. One-year limited warranty.. PATIO COVERS: Fits patio loveseats 54"W x 37"D x 35"H. One-year limited warranty. For harsher weather conditions, the Duck Covers Elegant or Ultimate patio furniture cover series are recommended. Designed to protect patio furniture from dust, dirt, sun, rain and mild snow. Water-resistant fabric is ideal for low to moderate moisture climates. Ultrasonically welded seams prevent water from penetrating the patio furniture cover. Reinforced tie-down straps secure patio furniture cover in place. Duck Covers recommend you store cushions separately when not in use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST #2 16 ga Square Point Shovel, 43 in L Green Durable Fiberglass Handle (49432)
- GOFIT 5-Pound Pair of Padded Pro Ankle Weights (GF-P5W)
- OREGON Lawn Mower Blades 2-pc Set for Honda 21'' Push Mower, Upper & Lower Blade 191-519 & 191-518 (528916)
- CORE TARPS 20 ft L x 0.5 mm H x 16 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-16X20)
- DUCK COVERS Ultimate Brown Patio Log Rack Cover, 48"W x 24"D x 44"H (ULR502644)
- DUCK COVERS Essential Tan Patio High Back Chair Cover, 26"x33"x35" (ECH283535)
- DUCK COVERS Soteria Grey RainProof Patio Rectangle Table Set Cover, 127"x84" (RTO12784)
- DUCK COVERS Ultimate Mocha Patio Offset Umbrella Cover, Ultima, 34"x34" (UUM10134)
- DUCK COVERS Essential Tan Patio Canopy Swing Cover, 90" (ECS926258)
- DUCK COVERS Elegant Swiss Coffee Patio Chaise Lounge Cover, 80"x34"x32" (LCE803032)
- CLASSIC ACCESSORIES Veranda Cover, Hanging Chair and Stand, 45"x37" (55-905-011501-00)
- Duck Covers Furniture Covers