Shop All Furniture Covers
Duck Covers
Essential Latte Patio Chaise Lounge Cover, 74"x34"x32"
Mfr # ECE743432
Zoro # G9789947
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 34 in
- Length 74 in
- Color Latte
- Material 100% Non-woven Olefin
- Cover Dimensions 74 in L x 34 in W x 32 in H
Product Information
- Brand Duck Covers
- MFR # ECE743432
- Zoro # G9789947
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 34 in |
Length | 74 in |
Cover Dimensions | 74 in L x 34 in W x 32 in H |
Size | 74 in L x 34 in W x 32 in H |
Height | 32 in |
Details
Item | Latte Patio Chaise Lounge Cover,Essentia |
Color | Latte |
Material | 100% Non-woven Olefin |
Description
Ideal for use in moderate weather conditions. Designed to protect patio furniture from dust, dirt, sun, rain and mild snow. The Duck Covers Essential patio furniture covers keep outdoor furniture protected and moisture free. Our patio furniture covers feature an innovative, multi-layer, breathable material that helps eliminate condensation that can damage furniture. One-year limited warranty.. PATIO COVERS: Fits chaise lounge chairs 74"L x 34"W x 32"H. One-year limited warranty. For harsher weather conditions, the Duck Covers Elegant or Ultimate patio furniture cover series are recommended. Designed to protect patio furniture from dust, dirt, sun, rain and mild snow. Water-resistant fabric is ideal for low to moderate moisture climates. Ultrasonically welded seams prevent water from penetrating the patio furniture cover. Reinforced tie-down straps secure patio furniture cover in place. Duck Covers recommend you store cushions separately when not in use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Micro-Rib V-Belt (30.0") 13" x4" x0.5" (A-300J6)
- A.R. NORTH AMERICA Pressure Washer Gun/Wand/Hose Kit - Economical (BIT-KIT)
- RAPITEST Tester Soil Kit Ph 10-T (1612)
- AFTERMARKET 5G4381 New Fits Caterpillar Fits CAT Backhoe Track Adjuster Rod Yoke D3C D4C (BAL10-0163)
- DUCK COVERS Essential Latte Patio Chair Cover, 36"x37" (ECH363736)
- DUCK COVERS Elegant Swiss Coffee Patio Square Table Set Cover, 76"L x 76"W x 32"H (LTS07676)
- DUCK COVERS Essential Latte Patio Loveseat Cover, 70", 38"x70" (ELV704135)
- DUCK COVERS Elegant Tan Coffee Table Cover, Elegant, 47"x24"x1, 49"x26" (LCT492618)
- DUCK COVERS Ultimate Heavy Duty Ceramic Barbecue Grill Cover, 30" Dia x 45"H (UBBC3245)
- DUCK COVERS Ultimate Brown Patio Table Cover, 40"W x 40"D x 24"H (UST424232)
- CLASSIC ACCESSORIES Madrona™ RainProof™ Offset Patio Umbrella Cover 13 Foot, 25"x25" (55-724-016601-RT)
- Duck Covers Patio Furniture