Shop All Furniture Covers
Duck Covers
Essential Latte Patio Chair Cover, 32"x37"
Mfr # ECH323736
Zoro # G9790105
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 32 in
- Length 37 in
- Color Latte
- Material 100% Non-woven Olefin
- Cover Dimensions 32 in W x 37 in D x 36 in H
Product Information
- Brand Duck Covers
- MFR # ECH323736
- Zoro # G9790105
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 32 in |
Length | 37 in |
Cover Dimensions | 32 in W x 37 in D x 36 in H |
Height | 36 in |
Size | 32 in W x 37 in D x 36 in H |
Details
Item | Latte Patio Chair Cover,Essential,32"x37 |
Color | Latte |
Material | 100% Non-woven Olefin |
Description
Ideal for use in moderate weather conditions. Designed to protect patio furniture from dust, dirt, sun, rain and mild snow. The Duck Covers Essential patio furniture covers keep outdoor furniture protected and moisture free. Our patio furniture covers feature an innovative, multi-layer, breathable material that helps eliminate condensation that can damage furniture. One-year limited warranty.. PATIO COVERS: Fits patio chairs 32"W x 37"D x 36"H. One-year limited warranty. For harsher weather conditions, the Duck Covers Elegant or Ultimate patio furniture cover series are recommended. Designed to protect patio furniture from dust, dirt, sun, rain and mild snow. Water-resistant fabric is ideal for low to moderate moisture climates. Ultrasonically welded seams prevent water from penetrating the patio furniture cover. Reinforced tie-down straps secure patio furniture cover in place. Duck Covers recommend you store cushions separately when not in use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESERT EQUESTRIAN Legends Hoof Cleaning Brush "Trotter" (2248)
- BRIGGS & STRATTON VALVE-FLOAT NEEDLE (595324)
- VECTOR Universal Glue boards w/Phermones (59012143)
- ARF PETS Automatic Pet Feeder, 5 Meal Food Dispenser for Dogs, Cats & Small Pets (AP5MAF)
- DUCK COVERS 96 in. Elegant Rectangle Patio Table with Chairs Cover - Swiss Coffee (DU131279)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 100"W x 100"D x 32"H (UTS10010032)
- DUCK COVERS Elegant Heavy Duty Barbecue Grill, 59"x27"x42" (LBB612942)
- DUCK COVERS Essential Tan Patio Fire Pit Cover, Essential, 42"x2, 44"x44" (EFPR4424)
- DUCK COVERS Elegant Swiss Coffee Patio Rectangle Table Set Cover, 96"x70"x32" (LTO09664)
- DUCK COVERS Elegant Swiss Coffee Patio Sofa/Loveseat Cover, 87"x37"x35" (LSO873735)
- CLASSIC ACCESSORIES Veranda Prep Table Cover, Small (56-308-021501-EC)
- Duck Covers Patio Furniture