Elegant Tan Coffee Table Cover, Elegant, 47"x24"x1, 49"x26"
Mfr # LCT492618
Zoro # G9792169
Key Features
- Width 26 in
- Length 49 in
- Color Swiss Coffee
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Cover Dimensions 47L x 24D x 18H
Product Information
- Brand Duck Covers
- MFR # LCT492618
- Zoro # G9792169
- UPC # 052963047936
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 26 in |
Length | 49 in |
Cover Dimensions | 47L x 24D x 18H |
Height | 18 in |
Size | 47L x 24D x 18H |
Details
Item | Tan Coffee Table Cover,Elegant,47"x24"x1 |
Color | Swiss Coffee |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Description
Ideal for use in moderate to harsh weather conditions. Duck Covers Elegant Series Patio Furniture Covers are designed to protect patio furniture from dust, dirt, sun, rain and heavy snow. Manufactured using a combination of high-strength polyester top panel, plus innovative, multi-layer, breathable side panels to help eliminate condensation. The multi-layer, breathable side panels eliminates the need for vents and provides additional cover height. High-strength polyester base for added durability. Swiss Coffee color. Two-year limited warranty has you covered. Migrate to Duck Covers today!
- • PREMIUM PATIO FURNITURE COVER : Fits rectangular coffee table up to 47"W x 24"D x 18"H• OUTDOOR FURNITURE COVER with WARRANTY: Two-year limited warranty• WATERPROOF: High-strength, waterproof materials• DURABLE COVER WITH ADVANCED FEATURES: Rip-n-grip straps create a custom-like fit• Double-stitched seams for extra durability• Tape sealing at critical seams prevents leaking• Not designed to entirely cover the wheels or legs• Please refer to your furniture’s care instructions as some finishes, sealants or coatings could react to PVC backed covers. To reduce this possibility, the use of a support pole (sold separately) is recommended to elevate the cover. Our covers are not intended for furniture made of concrete.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 36V (18V X2) LXT® Brushless Couple Shaft String Trimmer Kit (5.0Ah) (XUX01M5PT)
- MTD Module-Ign Switch (925-06119C)
- WOODSTREAM Woodstream M150 Metal Pedal Mouse Trap; 2 Pack - Pack Of 36 (287128)
- DB ELECTRICAL Oil Pan Gasket For Ford/ Holland 2N, 8N, 9N 8N6710, 8N6711 (1109-1231)
- DUCK COVERS Ultimate Mocha Patio Loveseat Cover, 70"W x 38"D x 35"H (ULV704135)
- DUCK COVERS Ultimate Mocha Patio Rectangle Table Set Cover, 127"L x 84"W x 32"H (UTO12784)
- DUCK COVERS Essential Latte Patio Chair Cover, 40"x40" (ECH404036)
- DUCK COVERS Ultimate Brown Patio Picnic Table Cover, Ultimate, 72"x57" (UPT725730)
- DUCK COVERS Duck Dome White Patio Dome Airbag, 66"x36" (DD3666)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 108"W x 82"D x 32"H (UTOU1108432)
- CLASSIC ACCESSORIES Ravenna Small Patio Loveseat Cover, Grey, 60"x35" (55-149-025101-EC)
- Duck Covers Furniture Covers