Elegant Swiss Coffee Patio Chair Cover, 36"x37"x36"
Mfr # LCH363736
Zoro # G9789703
Key Features
- Width 36 in
- Length 37 in
- Color Swiss Coffee
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Cover Dimensions 36 in W x 37 in D x 36 in H
Product Information
- Brand Duck Covers
- MFR # LCH363736
- Zoro # G9789703
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 36 in |
Length | 37 in |
Cover Dimensions | 36 in W x 37 in D x 36 in H |
Size | 36 in W x 37 in D x 36 in H |
Height | 36 in |
Details
Item | Swiss Coffee Patio Chair Cover,Elegant,3 |
Color | Swiss Coffee |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Description
Ideal for use in moderate to harsh weather conditions. Duck Covers Elegant Series Patio Furniture Covers are designed to protect patio furniture from dust, dirt, sun, rain and heavy snow. Manufactured using a combination of high-strength polyester top panel, plus innovative, multi-layer, breathable side panels to help eliminate condensation. The multi-layer, breathable side panels eliminates the need for vents and provides additional cover height. High-strength polyester base for added durability. Swiss Coffee color. Two-year limited warranty has you covered. Migrate to Duck Covers today!
- PATIO COVERS: Fits patio chairs 36"W x 37"D x 36"H • Two-year limited warranty• Waterproof fabric is ideal for high moisture climates• Seam sealer tape applied during manufacturing process prevents water penetrating the cover at the seams• A combination of nylon straps with side-release buckles firmly secures cover in place• Duck Covers recommend you store cushions separately when not in use• Please refer to your furniture’s care instructions as some finishes, sealants or coatings could react to PVC backed covers. To reduce this possibility, the use of a support pole (sold separately) is recommended to elevate the cover. Our covers are not intended for furniture made of concrete.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON PROFESSIONAL TOOLS Steel Wheebarrow, FlatFree Tires, 6cu. ft. (M6SFFKB)
- PLANO Edge Master Plastics And Utility (PLASE800)
- MTD Rod-Lift Rh 42 (747-06237A)
- DB ELECTRICAL Engine Assembly Lube for Universal Products (81950)
- DUCK COVERS Soteria Grey RainProof Patio Rectangle Table Set Cover, 127"x84" (RTO12784)
- DUCK COVERS Elegant Swiss Coffee Patio Round Table Set Cover, 76" Dia x 29"H (LTR07676)
- DUCK COVERS Ultimate Mocha Patio Chair Cover, 36"W x 37"W x 36"H (UCH363736)
- DUCK COVERS Essential Latte Patio Loveseat Cover, 70", 38"x70" (ELV704135)
- DUCK COVERS Essential Latte Patio Chair Cover, 32"x37" (ECH323736)
- DUCK COVERS Ultimate Mocha Patio Rectangle Table Set Cover, 140"L x 80"W x 32"H (UTO14080)
- DUCK COVERS Elegant Swiss Coffee Patio Sofa/Loveseat Cover, 104"x40"x35" (LSO1044035)
- Duck Covers Furniture Covers