Shop All Furniture Covers
Duck Covers
Elegant Heavy Duty Barbecue Grill, 59"x27"x42"
Mfr # LBB612942
Zoro # G9789439
product price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 61 in
- Length 29 in
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Cover Dimensions 59 in W x 27 in D x 42 in H
- Height 42 in
Product Information
- Brand Duck Covers
- MFR # LBB612942
- Zoro # G9789439
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 61 in |
Length | 29 in |
Cover Dimensions | 59 in W x 27 in D x 42 in H |
Height | 42 in |
Size | 59 in W x 27 in D x 42 in H |
Details
Item | Heavy Duty Barbecue Grill Barbecue Grill |
Color | Swiss Coffee |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Description
Heavy Duty Barbecue Grill Barbecue Grill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN CHILLER™ 28-Can Soft-Sided Backpack Cooler - Black (2158133)
- STENS Spindle Assembly 285-847 For Mtd 918-04865A (285-847)
- ECHO 18" Gas Chain Saw (CS-400-18)
- RAIN BIRD Spray Head for Shrubs, 0.1 gpm (1802HDS)
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 29"x61" (UBB612942)
- DUCK COVERS Essential Latte Patio Chair Cover, 36"x37" (ECH363736)
- DUCK COVERS Elegant Swiss Coffee Patio Round Table Set Cover, 90" Dia x 29"H (LTR09090)
- DUCK COVERS Essential Heavy Duty Barbecue Barbecue Grill Cover, 38.5"x28" (EBBWP382825)
- DUCK COVERS 96 in. Elegant Rectangle Patio Table with Chairs Cover - Swiss Coffee (DU131279)
- DUCK COVERS Elegant Waterproof Patio Loveseat Cover, 68 Inch (LLV704135)
- CLASSIC ACCESSORIES Madrona Waterproof Patio Cover, 100"x80"x36", Dark Cocoa (56-319-026601-RT)
- Duck Covers Furniture Covers